Shop All Toys & Games
Teacher Created Resources
Treasure Chest, PK2
Mfr # 5048
Zoro # G5441485
product price: $25.98
/pk 2, $12.99/ea
$25.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 4+ Years
- Recommended Grade PK+
- Material Cardboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # 5048
- Zoro # G5441485
- UPC # 194629030415
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Material | Cardboard |
Description
Use this Treasure Chest to hold rewards for achievements, readers, manipulatives for learning centers, special surprises, wristbands, stickers, and more! Assembled chest measures 9.5" x 8" x 8.5 " high. Direction for assembly included. Pack of 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED AIR Bubble Wrap 12"x 100 ft., 5/16" Thickness (91145)
- BROTHER Black Drum Unit 12K YLD (DR730)
- GOJO GOJO® SUPRO MAX„¢ Hand Cleaner - 4 Refills/Case - 7272-04 (7272-04)
- C-LINE PRODUCTS Standard Weight Polypropylene Sheet Protector, nonglare, 11 x 8 12, 100PK (62048)
- TEACHER CREATED RESOURCES Reclaimed Wood Chest, PK2 (TCR8588)
- TEACHER CREATED RESOURCES Black Classic 2.5in Magnetic Numbers, 65 Pieces (TCR77218)
- TEACHER CREATED RESOURCES Play Money: Assorted Bills (TCR20638)
- TEACHER CREATED RESOURCES Teacher Created Resources 7817 I Have Who Has Math Game Grade 1-2 (7817)
- TEACHER CREATED RESOURCES Foam Color Cubes, 1in, PK30 (TCR20615)
- TEACHER CREATED RESOURCES Sand Timer, Mini, 5 Minute, PK24 (TCR20947)
- LEARNING RESOURCES Hand Pointers, 15in, PK6 (2655)
- Teacher Created Resources Toys & Games