Shop All Name Badges
Teacher Created Resources
Travel the Map Name Tags/Labels, PK216
Mfr # TCR8574
Zoro # G4854634
product price: $29.94
/pk 216, $0.14/ea
$29.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Paper
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Includes 216 name tags/labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR8574
- Zoro # G4854634
- UPC # 194629102716
- Country of Origin United States
- Category Name Badges
Details
Color | Multi |
Material | Paper |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Includes | 216 name tags/labels |
Description
These name tags/labels are bigger than ever! The larger writing space comes in handy when using them for name tags, gift tags, or labels for student portfolios and cubbies. Measures approximately 3.5" x 2.5". Each pack includes 36 name tags. Sold as 6 packs for a total of 216 name tag/ labels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Red Spray Stencil Ink, 12PK (S-3867)
- ZORO SELECT 3-1/8" x 6-1/4" White Tyvek Wire Tag, Pk1000 (1HAA8)
- XEROX Paper, Dig, Carbonless, 2-Part Pk (XER3R12420)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT58)
- TEACHER CREATED RESOURCES Black Lanyard, PK6 (TCR20357)
- TEACHER CREATED RESOURCES Tropical Punch Pineapples Lanyard, PK6 (TCR20353)
- DEFLECTO NamePlateHolder, Cubicle, Clear (DEF587501)
- DYMO Dymo 1760756 2.25 x 4 in.Adhesive Name Badge Labels (1760756)
- PALRAM Palram - Canopia HG1033 Automatic Louver Window Opener for and Greenhouses (HG1033)
- AVERY DENNISON Clear Top Badge, 4 x 3, PK25 (74471)
- WORKSTATION Heavy-Duty Retractable ID Card Reel; 18 in. Extension; Black-Chrome, 6PK (TH619836)
- Teacher Created Resources Name Badges