Shop All Copy & Printer Paper
Teacher Created Resources
Travel the Map Computer Paper, 8.5 x 11, PK300
Mfr # TCR8569
Zoro # G4784756
product price: $41.94
/pk 300, $0.14/ea
$41.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade K+
- Material Paper
- Recommended Age 5+ Years
- Includes 300 sheets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR8569
- Zoro # G4784756
- UPC # 194629102662
- Country of Origin China
- Category Copy & Printer Paper
Details
Color | Multi |
Recommended Grade | Grade K+ |
Material | Paper |
Recommended Age | 5+ Years |
Includes | 300 sheets |
Description
Create letters, invitations, and flyers with colorful computer paper! Compatible with copiers or inkjet and laser printers. Contains a map border. Measures 11" x 8.5". Each pack includes 50 sheets. Sold as 6 packs for a total of 300 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORAN Platform Counting Bench Scale, LCD (1200-MSP2500)
- MONOPRICE Filament, ABS, Blue (11040)
- ZORO SELECT Foam Roll 12" x 1250 ft., Perforated, 1/16" Thickness, Pk6 (5VFG3)
- BROTHER Adhesive Label Tape Cartridge 15/16" x 26-1/4 ft., Black/White (HGeS2515PK)
- NAVIGATOR Paper, 28lb., 99Br, Pm, Brown, PK500 (NPL1128)
- HAMMERMILL Paper, Cover, 11"x17", White, PK250 (12255-6)
- XEROX Paper, Bold Digital, 8.5X11 Pk (XER3R11540)
- NAVIGATOR Paper, 20lb., 99Br, Pm, Brown, PK10 (NPL1120)
- CEO 8.25 x 11 in. Astrobrights Premium Color Paper, Sunburst Yellow - 500 Sheets (CE688339)
- HAMMERMILL Hammermill Printer Paper, 20lb Fore Multipurpose, 96 Bright, 8.5x11, 1 Ream, 500 Sheets (HAM103267RM)
- NAVIGATOR Paper, 24#, 8.5X11, Premium Pk (SNANPL1124)
- Teacher Created Resources Copy & Printer Paper