Shop All Loose Leaf Paper & Refills
Teacher Created Resources
Terrazzo Tones Computer Paper, 300PK
Mfr # 7226
Zoro # G812028947
product price: $38.69
/pk 300, $0.13/ea
$38.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Age 5+ yrs
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # 7226
- Zoro # G812028947
- UPC # 194629140992
- Country of Origin Viet Nam
- Category Loose Leaf Paper & Refills
Details
Material | Paper |
Recommended Age | 5+ yrs |
Recommended Grade | Grade K+ |
Description
Create letters, invitations, and flyers with colorful computer paper! Compatible with copiers or inkjet and laser printers. Paper measures 8-1/2'' x 11''. Each pack includes 50 sheets. Sold as 6 packs for a total of 300 sheets.
- •Great for creating letters, invitations, and flyers with colorful computer paper
- •Measures 8-1/2" x 11".
- •Compatible with copiers or inkjet and laser printers
- •50 sheets per pack, sold as 6 packs, 300 sheets total
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Embroidery Scissor with Large Ring, 5-Inch (G405LR)
- ELC SECURITY PRODUCTS Heavy Duty Bag Seals 12" x 17/64", Blue, Pk100 (082NHA30PPBL)
- BUSINESS SOURCE Roundring View Binder, Black, 4PK (BSN09950BD)
- UNIVERSAL ONE Acrylic Box Sealing Tape, 48mmx100m, PK6 (UNV53200)
- TEACHER CREATED RESOURCES Smart Start K-1 Story Paper, PK200 (TCR76511)
- TEACHER CREATED RESOURCES Smart Start K-1 Writing Paper, 40 Sheet Tablet, PK3 (TCR76500)
- TEACHER CREATED RESOURCES Smart Start 1-2 Writing Paper, PK200 (TCR76531)
- MEAD College Ruled Notebook Filler Paper, PK600 (15326)
- TRU-RAY Paper, Const, 18X24, Blk, 50Sh Pk (PAC103093)
- CHILDCRAFT Construction Paper, 9 x 12 Inches, Yellow, 500 Sheets PK (CP09YL-SS)
- PACON Grid Ruled Drawing Paper, 1/4in Ruled, 500 Sheets, PK2 (P2862)
- Teacher Created Resources Loose Leaf Paper & Refills