Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Teal Scalloped Rolled Border Trim, 50 Feet Per Roll, PK3
Mfr # TCR8941
Zoro # G202647741
product price: $23.97
/pk 3, $7.99/ea
$23.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 3 Rolls of Border Trim
- Color Multicolor
- Material Paper
- Recommended Grade Grade PK+
- Recommended Age 4+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR8941
- Zoro # G202647741
- UPC # 194629116171
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Includes | 3 Rolls of Border Trim |
Color | Multicolor |
Material | Paper |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ years |
Description
Use this rolled border trim to liven up your classroom! Create fresh looks for bulletin boards, windows, walls, and class projects. Mix and match with coordinating products for a classroom theme. Continuous roll of vibrant border trim made of durable paper. Cut each border to your desired length. Each rolled border measures 2-3/16" x 50". Sold as a pack of 3 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Red, Pk50 (PFXH10U13R)
- OFFICEMATE Push Pins, 1/2in, Clear, PK1200 (35711)
- SMEAD Manila File Folders, 1/3-Cut Tabs, Letter Size, PK24 (11928)
- MAGNA VISUAL Adhesive Magnetic Strip, 4ft L x 1in W (P-240-4)
- TEACHER CREATED RESOURCES Scribble Labels Magnetic Accents, 20 Per Set, 60PK (77388)
- TEACHER CREATED RESOURCES Lemon Zest Awning (TCR77471)
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4 x 12ft, Parchment, Pack of 4 (32323)
- TEACHER CREATED RESOURCES Home Sweet Classroom Today Chart (TCR7932)
- TEACHER CREATED RESOURCES Famous African Americans Bulletin Board Display Set (TCR4752)
- TEACHER CREATED RESOURCES Marquee Labels Magnetic Accents, PK60 (TCR77284)
- PACON Corobuff® Corrugated Paper Roll, Tu-Tone™ Brick, 48in x 12.5ft (0012410)
- Teacher Created Resources Bulletin Board & Classroom Decorations