Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Teal Confetti Straight Border Trim, 35 Feet/Pack, PK6
Mfr # TCR8869
Zoro # G7966446
$29.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 72 strips
- Color Teal, Gold
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # TCR8869
- Zoro # G7966446
- UPC # 194629064199
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Includes | 72 strips |
Color | Teal, Gold |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Material | Paper |
Description
Use Teal Confetti Straight Border Trim to liven up your classroom! Create fresh looks for bulletin boards, windows, walls, and class projects. Mix and match with coordinating products (stickers, notepads, awards, etc.) for a classroom theme. Each pack has 12 pieces (3'' x 35'') for a total length of 35 feet of trim. Sold as 6 packs for a total of 72 strips (210 feet).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO 2000 PLUS® 2000 PLUS Self-Inking Refill Ink, Black, .9 oz. Bottle (32962)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Red, PK10 (UNV10213)
- DECKER TAPE PRODUCTS Label, DL2425, FRAGILE DO NOT DROP, 3" X 5" (DL2425)
- MARSH Oil Stencil Board, 24" L x 7" W, Paper (OB15-7X24-50)
- TEACHER CREATED RESOURCES Shabby Chic Mason Jars Accents, 30 Pieces, PK3 (TCR77191)
- TEACHER CREATED RESOURCES Colorful Paw Prints Left/Right Alphabet Name Plates, 36 Pieces, PK6 (TCR4040)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR4158-6 Patriotic Border Trim - Pack of 6 (TCR4158-6)
- TEACHER CREATED RESOURCES Human Skeleton Magnetic Accents (77241)
- TEACHER CREATED RESOURCES Oh Happy Day Pom-Poms and Tassels Garland, PK3 (TCR9093)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR9119-6 Wood Straight Border; Black - Pack of 6 (TCR9119-6)
- TARIFOLD Index Card Pocket, Self-Adhesive, Top Opening 4" x 6", PK100 (21160)
- Teacher Created Resources Bulletin Board & Classroom Decorations