Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Teal Confetti Magnetic Border, 24 Feet/Pack, PK3
Mfr # TCR77389
Zoro # G7958633
$35.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 36 strips
- Color Multi
- Recommended Grade Grade PK-8
- Material PVC Plus EVA Foam, Polypropylene Film, Magnet
- Recommended Age 4-13 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # TCR77389
- Zoro # G7958633
- UPC # 194629063284
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Includes | 36 strips |
Color | Multi |
Recommended Grade | Grade PK-8 |
Material | PVC Plus EVA Foam, Polypropylene Film, Magnet |
Recommended Age | 4-13 Years |
Description
Decorate your whiteboard in a snap with durable, reusable magnetic decor! Add flair on other metal surface such as doors, desks, shelving, and bins. Cuts easily with scissors to make your own labels or game pieces. Each magnetic border is 24" x 11⁄2". Each pack contains 12 strips for 24 feet. Sold as 3 packs for a total of 36 strips (72 feet).
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 6", Kraft, 25/Bundle (11G194)
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Buff/Bronze (UV4041-BRONZE-BUFF)
- ZORO SELECT Strap w/Buckle, Embossed, 17 ft. L, PK25 (16P025)
- US CARGO CONTROL 27" x 20' Neoprene Floor Runner - Red (FRN27X20-R)
- TEACHER CREATED RESOURCES Home Sweet Classroom Mini Bulletin Board Set (8814)
- TEACHER CREATED RESOURCES US Map Chart (TCR7657)
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4 x 12ft, Lt Maple Wood, PK 4 (32322)
- TEACHER CREATED RESOURCES Scribble Labels Magnetic Accents, 20 Per Set, 60PK (77388)
- TEACHER CREATED RESOURCES Confetti 7 Pocket Chart, 28in x 28in (20327)
- TEACHER CREATED RESOURCES Black Border Trim, 35 Feet Per Pack, PK6 (4397)
- TEACHER CREATED RESOURCES Home Sweet Classroom Corrugated Metal Design Awning (77180)
- Teacher Created Resources Bulletin Board & Classroom Decorations