Shop All Name Badges
Teacher Created Resources
Teal Confetti Lanyard, PK6
Mfr # TCR20349
Zoro # G7678877
product price: $29.94
/pk 6, $4.99/ea
$29.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade K+
- Material Fabric, Plastic, Metal
- Recommended Age 5+ Years
- Includes 6 lanyards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR20349
- Zoro # G7678877
- UPC # 194629102204
- Country of Origin China
- Category Name Badges
Details
Color | Multi |
Recommended Grade | Grade K+ |
Material | Fabric, Plastic, Metal |
Recommended Age | 5+ Years |
Includes | 6 lanyards |
Description
Keep your ID handy with these stylish and durable lanyards. These lanyards feature a strong plastic clip for easy removal as well as a metal ring and metal swivel clasp to securely hold your keys, ID badge, or anything you want to have close by. The soft fabric is comfortable to wear and comes in a variety of fun styles. Measures 21-3/4" long x 3/4" wide. Pack of 6 lanyards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Notebook, Fabrikoid, 3-3/4" x 6-1/2" Size (970F-M)
- TOPS 8.5" x 11" Engineering Computation Pad, 200 Pg (TOP35502)
- POPULAR PLAYTHINGS Magnetic Mix or Match® Vehicles, Train (60320)
- MALIN CO Wire, Coil, 0.125 Dia, 808.2 ft. (01-1250-12CO)
- TEACHER CREATED RESOURCES Travel the Map Name Tags/Labels, PK216 (TCR8574)
- TEACHER CREATED RESOURCES Tropical Punch Pineapples Lanyard, PK6 (TCR20353)
- AVERY Avery® Clip Style Name Badges, 3" x 4", Clear, 100/Box (74541)
- AVERY Cards, Id, Laminatng, Slfadhsv 30PK (AVE5361)
- C-LINE PRODUCTS Blue Visitor Badge, Label, PK100 (92245)
- WORKSTATIONPRO Neck Lanyard for Badges Ring Style 36 Black 24 per Box (TH949917)
- BIG HORN Heavy Duty Retractable Pull Pen & Pencil Holder with Pencil (19883)
- Teacher Created Resources Name Badges