Shop All File Folders
Teacher Created Resources
Susan Winget Substitute Teacher Pocket Folder, PK10
Mfr # TCR4836
Zoro # G4793725
product price: $24.90
/pk 10, $2.49/ea
$24.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Paper
- Recommended Grade Teacher Resource
- Includes 10 folders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR4836
- Zoro # G4793725
- UPC # 194629062263
- Country of Origin China
- Category File Folders
Details
Color | Multi |
Material | Paper |
Recommended Grade | Teacher Resource |
Includes | 10 folders |
Description
Artwork from Susan Winget plus two inside pockets make these folders both gorgeous and useful. UV Coated. 9" x 12". Sold as a pack of 10 folders.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Sarasa Dry X1 Gel Retractable RDI 0.7mm Blue Dozen (45620)
- ELECTRIDUCT Split Wire Loom Tubing- 1/4" x 25ft- Black (WL-BK-025-25)
- PARTNERS BRAND Clear View Poly Mailers, 9" x 12", Clear/White, 100/Case (CV912100PK)
- ZORO SELECT Multi-Depth Corrugated Boxes, 30" x 24" x 12", Kraft, 15/Bundle (55VJ26)
- TEACHER CREATED RESOURCES My School Work Pocket Folder, PK6 (TCR4939)
- TEACHER CREATED RESOURCES My Homework Pocket Folder, PK6 (TCR4941)
- AVERY Avery Removable Extra-Large 1/3-Cut File Folder Labels, 15/16 x 3-7/16, White, 450/Pk (8425)
- SMEAD Pressboard Folder, 2 Fastener, Letter, Manila, PK50 (14513)
- BUSINESS SOURCE Prong Fastener Compressors, PK100 (C1)
- UNIVERSAL ONE Hanging File Folders, Orange, PK25 (UNV14122)
- SMEAD Folder, 2Pkt, Ltr, W/Fstr, Be Pk (SMD87726)
- Teacher Created Resources File Folders