Shop All Name Badges
Teacher Created Resources
Superhero Name Tags/Labels, PK216
Mfr # TCR5587
Zoro # G4854379
$31.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 216 name tag/labels
- Recommended Grade Grade PK+
- Material Paper, Adhesive
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # TCR5587
- Zoro # G4854379
- UPC # 194629057559
- Country of Origin United States
- Category Name Badges
Details
Color | Assorted |
Includes | 216 name tag/labels |
Recommended Grade | Grade PK+ |
Material | Paper, Adhesive |
Recommended Age | 4+ Years |
Description
These name tags/labels are bigger than ever! The larger writing space comes in handy when using them for name tags, gift tags, or labels for student portfolios and cubbies. Measures approximately 3.5" x 2.5". Each pack includes 36 name tags. Sold as 6 packs for a total of 216 name tag/ labels.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 1" Mini Durable Round Binder with Pockets, Black (AVE17167)
- MARKAL Liquid Paint Marker, Valve, 2-1/4"L, Yellow (96881)
- MIDWEST PACIFIC Drawstring Parts Bag, 4x3-1/2in, PK100 (MP-354CB1)
- SCOTCH Cushion Wrap, Perforated, 3/16" Bubble, 12"x30', Clear (MMM7929)
- TEACHER CREATED RESOURCES Travel the Map Name Tags/Labels, PK216 (TCR8574)
- TEACHER CREATED RESOURCES Black Lanyard, PK6 (TCR20357)
- TEACHER CREATED RESOURCES Tropical Punch Pineapples Lanyard, PK6 (TCR20353)
- ADVANTUS Badge, Neon Carabiner, Asst, PK20 (91119)
- AVERY DENNISON Self-Adhesive, Name Label, White, PK160 (8395)
- BAUMGARTENS Baumgartens® ID Badge Holder, Horizontal, 4" x 3", Clear, 50/Pack (67830)
- C-LINE PRODUCTS Name Badges, Pin Style, Insert, 4x3", PK100 (94043)
- Teacher Created Resources Name Badges