Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Superhero Funtastic 4in Letters Combo Pack, PK624
Mfr # TCR5845
Zoro # G7960618
$35.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Paper
- Recommended Grade Grade PK-8
- Recommended Age 4-13 Years
- Includes 624 characters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # TCR5845
- Zoro # G7960618
- UPC # 194629022731
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Material | Paper |
Recommended Grade | Grade PK-8 |
Recommended Age | 4-13 Years |
Includes | 624 characters |
Description
Use these letters to create bulletin boards, classroom centers, signs, banners, and other displays. They punch out easily and are coated for durability. The colors and designs coordinate with popular decorative products from Teacher Created Resources. Each letter is approximately 4". Each 208-piece pack includes: 55 uppercase letters, 84 lowercase letters, 20 numbers (0-9), 35 punctuation marks and 14 Spanish accents. Sold as 3 packs, 624 characters total.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Lorell Business Card Storage Holder (LLR01030)
- BICYCLE Standard Index Playing Cards, PK6 (1001512)
- ZORO SELECT Foam Roll, White, 12 In. W, 550 ft. L, PK6 (5VFH5)
- LEARNING RESOURCES Magnetic U.S. Map Puzzle (7714)
- TEACHER CREATED RESOURCES Confetti Lets Celebrate Birthdays Mini Bulletin Board Set (TCR5884)
- TEACHER CREATED RESOURCES Classroom Cottage Rosettes Mini Accents, 216PK (7186)
- TEACHER CREATED RESOURCES Black History Events Accents, 48 Pieces, PK3 (TCR63244)
- TEACHER CREATED RESOURCES Tropical Punch Calendar Bulletin Board Set, PK2 (TCR2685)
- TEACHER CREATED RESOURCES Better Than Paper® Bulletin Board Roll, 4x12ft, Stacked Stone, PK4 (TCR32355)
- TEACHER CREATED RESOURCES Amazing State Poster, PK 32 (5800)
- CARSON DELLOSA Phases of the Moon Mini Bulletin Board Set, Grade 3-6, 24 Pieces (110477)
- Teacher Created Resources Bulletin Board & Classroom Decorations