Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Superhero Classroom Set
Mfr # TCR9666
Zoro # G9433804
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Classroom, Decoration
- Color Multicolor
- Features Acid-free, Lignin-free, Long Lasting
- Theme/Subject Superhero
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR9666
- Zoro # G9433804
- UPC # 88231996668
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Application | Classroom, Decoration |
Color | Multicolor |
Item | Board Set |
Features | Acid-free, Lignin-free, Long Lasting |
Theme/Subject | Superhero |
Description
Decorating your classroom is a snap with our Superhero Classroom Set. The set includes 30 accents, a 52 piece bulletin board, 3 charts each 17" x 22", 12 monthly headliners, 36 calendar days, and 1144 mini stickers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Red PK12 (UNV39914)
- ZORO SELECT Corrugated Boxes, 22" x 16" x 12", Kraft, 20/Bundle (55VH70)
- 3M Transparent Tape, 1 x 2592 in. (60012592)
- MELISSA & DOUG Stack + Sort Board (379)
- TEACHER CREATED RESOURCES Watercolor Flat Name Plates, 216PK (8969)
- TEACHER CREATED RESOURCES Confetti Pennants Welcome Bulletin Board Display (TCR3608)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR6100 Power Pen Learning Cards Reading (TCR6100)
- TEACHER CREATED RESOURCES US Map Chart (TCR7657)
- TEACHER CREATED RESOURCES Colorful United States of America Map Chart (TCR7492)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR5443 Confetti Calendar Bulletin Board Set (TCR5443)
- TREND ENTERPRISES Healthy Living Learning Charts Combo Pack, Set of 5 (T38980)
- Teacher Created Resources Bulletin Board & Classroom Decorations