Shop All Magnetic Hooks
Teacher Created Resources
Strong Magnetic Hooks, PK2
Mfr # 20787
Zoro # G6174590
product price: $15.55
/pk 2, $7.78/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Type Hook
- Material Magnetic
- Working Load Limit 20 lb (9.07 kg)
- Hook Height 2-1/2"
- Base Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # 20787
- Zoro # G6174590
- UPC # 088231907879
- Country of Origin China
- Category Magnetic Hooks
Dimensions
Hook Height | 2-1/2" |
Base Dia. | 1" |
Details
Hook Item | Magnetic Hook |
Hook Type | Hook |
Material | Magnetic |
Working Load Limit | 20 lb (9.07 kg) |
Item | Strong Magnetic Hooks,Package Quantity 2 |
Description
Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Passage Door Latch, 9/32 in. and 1/4 in. Square Drive, Classic Bronze (E 2772)
- MSI Renzo Jade Pickett SAMPLE Glossy Ceramic Green Wall Tile (ZOR-PT-0110-SAM)
- PRIMELINE TOOLS Satin Nickel Drive-In Ball Catch with Strike (Single Pack) (N 7334)
- SOUTHCO-ALBANY DIV Swell Latch Bulk (S 19-51-01)
- TEACHER CREATED RESOURCES Magnetic Hooks, 1" diameter, 2 Hooks, PK2 (20787)
- ZORO SELECT Magnetic Mount Hook, 10 lb., 7-5/8in.L (35HV60)
- THE MAGNET SOURCE Magnet Swivel Hook Ds (07548)
- ZORO SELECT Hook Magnet, Neodymium, 40 Lb (3DXY3)
- SPECTRUM Hook Magnetic 2 Per Card (20100)
- GLOBAL INDUSTRIAL Neodymium Magnetic Hook, 40 Lbs. Pull, 6PK (320758)
- MAG-MATE Hose/Cord Hook Holder, Magnetic, 1 Hook (MX2750HC1)
- Teacher Created Resources Magnetic Hooks