Shop All Storage Bins
Teacher Created Resources
Storage Caddy, Burlap, Brown, 2 PK
Mfr # TCR20836
Zoro # G0421254
product price: $24.49
/pk 2, $12.25/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Burlap
- Includes 2 foldable caddies
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR20836
- Zoro # G0421254
- UPC # 194629051229
- Country of Origin China
- Category Storage Bins
Details
Color | Brown |
Material | Burlap |
Item | Storage Caddy |
Includes | 2 foldable caddies |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Description
This cute storage caddy is a handy tote for your markers, calculators, timers, manipulatives, and many more small items that you want to keep within reach. Open or close the flexible divider to make one side into two separate compartments. Durable, wipe-down surface. Folds for compact storage! Measures 9" H x 9" W x 6" L. Sold as a pack of 2 caddies.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Kneewall Connector, 7 ga, 3-1/2 in L x 3 in W, Steel (RCKW3-R10)
- MYTON INDUSTRIES White Bulk Container, Plastic, 8.7 cu ft Volume Capacity (MTW-1WHITE)
- BUCKHORN Blue Collapsible Bulk Container, Plastic, 28.7 cu ft Volume Capacity (BN4845342023000)
- KRUEGER Therma Level Gauge, Tank 61" D, 2" NPT (H-2-61)
- TEACHER CREATED RESOURCES Book Storage Bin, Plastic, Red, 6 PK (20391)
- TEACHER CREATED RESOURCES Plastic, Blue, 6 PK (20437)
- TEACHER CREATED RESOURCES Plastic, Multi, 3 PK (TCR20335)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Gray, 6 PK (20395)
- TEACHER CREATED RESOURCES Plastic, Light Blue, 6 PK (20446)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Pink, 6 PK (20384)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 9 in H, Green (QUS265GN)
- Teacher Created Resources Storage Bins