Shop All Storage Bins
Teacher Created Resources
Storage Bin, Plastic, Yellow, 6 PK
Mfr # 20392
Zoro # G204405707
product price: $35.94
/pk 6, $5.99/ea
$35.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Includes 6 Small Storage Bins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # 20392
- Zoro # G204405707
- UPC # 194629115389
- Country of Origin China
- Category Storage Bins
Details
Color | Yellow |
Material | Plastic |
Item | Storage Bin |
Includes | 6 Small Storage Bins |
Description
The TEACHER CREATED RESOURCES - 20392 Storage Bin set includes six compact storage bins, suitable for organizing small items in a clear and accessible manner. These yellow-colored bins are designed to fit comfortably within various spaces, making them an adaptable solution for your storage needs.
Constructed from sturdy plastic material, these storage bins offer durability and longevity. The vibrant yellow color adds a touch of brightness to any space while also making it easy to identify the contents at a glance. Their robust construction ensures they can withstand regular use without compromising their functionality or aesthetic appeal.
This package comes with six small-sized storage bins, providing ample organizational options for users looking to declutter their workspace or store items efficiently. Built with versatility in mind, these bins are compatible with multiple types of items and can be used in different settings according to your needs.
Constructed from sturdy plastic material, these storage bins offer durability and longevity. The vibrant yellow color adds a touch of brightness to any space while also making it easy to identify the contents at a glance. Their robust construction ensures they can withstand regular use without compromising their functionality or aesthetic appeal.
This package comes with six small-sized storage bins, providing ample organizational options for users looking to declutter their workspace or store items efficiently. Built with versatility in mind, these bins are compatible with multiple types of items and can be used in different settings according to your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Clear (30260SCLAR)
- ASTRO PNEUMATIC ROLL LOCK 2" HOLDER (AO2ROH)
- CARGO TUFF Dunnage Bag, 84 "L, 36 "W, 2.6 psi, PK10 (E-PPW3684L1-10)
- REV-A-SHELF Rev-A-Shelf - Adjustable Pull Down Rod 35 in- 48 in (CPDR-3548)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Purple/Gold, 3 PK (TCR20899)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Black/Multi, 3 PK (TCR20901)
- TEACHER CREATED RESOURCES Plastic, Eucalyptus Green, 6 PK (20442)
- TEACHER CREATED RESOURCES Book Storage Bin, Plastic, Teal, 6 PK (20387)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Pink Blush, 6 PK (20398)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Gray, 6 PK (20395)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 14-3/4 in L, Yellow, 3 PK (K-QUS240YL-3)
- Teacher Created Resources Storage Bins