Shop All Storage Bins
Teacher Created Resources
Storage Bin, Plastic, Yellow, 3 PK
Mfr # 20410
Zoro # G104405791
product price: $23.97
/pk 3, $7.99/ea
$23.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Includes 3 Large Storage Bins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # 20410
- Zoro # G104405791
- UPC # 194629115310
- Country of Origin China
- Category Storage Bins
Details
Color | Yellow |
Material | Plastic |
Item | Storage Bin |
Includes | 3 Large Storage Bins |
Description
The TEACHER CREATED RESOURCES - 20410 Storage Bin set includes three large storage bins, providing ample space for a variety of items. These bins are designed to accommodate various types of goods, making them suitable for diverse storage needs in small businesses. With their generous size, these bins can help keep your workspace organized and free from clutter.
Crafted from durable plastic material, these yellow storage bins offer long-lasting use. The robust construction is built to withstand regular usage without compromising on the bin's structural integrity. Their bright yellow color adds a vibrant touch while also enabling easy identification among other storage solutions.
This package comes with three large TEACHER CREATED RESOURCES - 20410 Storage Bins. This quantity is adequate for businesses seeking multiple storage solutions without the need for frequent repurchase. Given their versatile design and compatibility with a wide range of items, these bins are an efficient addition to any small business setup that values organization and space optimization.
Crafted from durable plastic material, these yellow storage bins offer long-lasting use. The robust construction is built to withstand regular usage without compromising on the bin's structural integrity. Their bright yellow color adds a vibrant touch while also enabling easy identification among other storage solutions.
This package comes with three large TEACHER CREATED RESOURCES - 20410 Storage Bins. This quantity is adequate for businesses seeking multiple storage solutions without the need for frequent repurchase. Given their versatile design and compatibility with a wide range of items, these bins are an efficient addition to any small business setup that values organization and space optimization.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Security Safe, 1.2 cu ft, 30.8 lb (AX13090)
- STRONG HOLD 14 ga. Industrial Cabinet 30 inW x 24 inD x 75 inH (2.66-243-L)
- LITTLE GIANT Workbench, SS, 72" W, 30" D (WSS2-3072-36)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 17 7/8 in L, Yellow (QSB103YL)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Blue, 3 PK (20411)
- TEACHER CREATED RESOURCES Storage Bin, Black/Multi, 2 PK (TCR20764)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Pink Blush, 3 PK (20416)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Multi, 3 PK (TCR20339)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Red, 6 PK (20385)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, White, 6 PK (20445)
- ROMANOFF Storage Bin, Yellow, 3 PK (ROM15103)
- Teacher Created Resources Storage Bins