Shop All Storage Bins
Teacher Created Resources
Storage Bin, Plastic, White/Multi, 3 PK
Mfr # TCR20895
Zoro # G0418138
product price: $31.55
/pk 3, $10.52/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Multi
- Material Plastic
- Recommended Age 5+ Years
- Includes 3 storage bins
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR20895
- Zoro # G0418138
- UPC # 194629060726
- Country of Origin China
- Category Storage Bins
Details
Color | White/Multi |
Material | Plastic |
Item | Storage Bin |
Recommended Age | 5+ Years |
Includes | 3 storage bins |
Recommended Grade | Grade K+ |
Description
This product listing is for the Teacher Created Resources - TCR20895 Storage Bin. These bins are suitable for a variety of storage needs and can be used in numerous settings due to their versatile design. The dimensions of these bins make them adequately sized for various objects, providing efficient organization solutions.
The TCR20895 Storage Bins are made from plastic, a durable material designed to withstand regular use. Their white color with multi-colored accents adds an aesthetically pleasing touch while maintaining functionality. This combination of durability and style makes these storage bins a practical choice for your organizational needs.
Included in this package are three individual storage bins, offering multiple options for space management and organization. They're recommended for users aged 5 years and above, making them suitable across different age groups. With their sturdy construction and appealing design, the TCR20895 Storage Bins provide reliable solutions to meet your everyday storage requirements.
The TCR20895 Storage Bins are made from plastic, a durable material designed to withstand regular use. Their white color with multi-colored accents adds an aesthetically pleasing touch while maintaining functionality. This combination of durability and style makes these storage bins a practical choice for your organizational needs.
Included in this package are three individual storage bins, offering multiple options for space management and organization. They're recommended for users aged 5 years and above, making them suitable across different age groups. With their sturdy construction and appealing design, the TCR20895 Storage Bins provide reliable solutions to meet your everyday storage requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINKERTOOLS 0.75 in. Drum Fluid Level Indicator (TI2614095)
- ZORO SELECT Standard Spring Clip, 1-7/16 In, PK10 (5TPE4)
- STORSYSTEM Bin, Tray, Tote, Yellow, High Impact Polystyrene, 18.50 in W, 6 in H (CE1958PY1)
- HALLOWELL Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Tan (U3288-6PT)
- TEACHER CREATED RESOURCES Book Storage Bin, Plastic, Teal, 6 PK (20387)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Clear, 6 PK (TCR20457)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, White, 6 PK (20445)
- TEACHER CREATED RESOURCES Plastic, Blue, 6 PK (20437)
- TEACHER CREATED RESOURCES Book Storage Bin, Plastic, Red, 6 PK (20391)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Multi, 3 PK (TCR20339)
- QUANTUM STORAGE SYSTEMS 120 lb Hang & Stack Storage Bin, Wire, 5 1/2 in W, 5 in H, 10 3/4 in L, Chrome (QMB530C)
- Teacher Created Resources Storage Bins