Shop All Storage Bins
Teacher Created Resources
Storage Bin, Plastic, White/Eucalyptus Green, 3 PK
Mfr # 20421
Zoro # G704405757
product price: $29.97
/pk 3, $9.99/ea
$29.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Eucalyptus Green
- Material Plastic
- Includes 3 Large Storage Bins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # 20421
- Zoro # G704405757
- UPC # 194629115037
- Country of Origin China
- Category Storage Bins
Details
Color | White/Eucalyptus Green |
Material | Plastic |
Item | Storage Bin |
Includes | 3 Large Storage Bins |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Curved Pegboard Hook, 2 In ID, PK10 (5TPH7)
- ZORO SELECT Structural Pipe Fitting, Single-Swivel Socket, Cast Iron, 0.75 in Pipe Size (30LX18)
- DURHAM MFG Durham Steel Storage Parts Bin Cabinet 359-95 Open Front - 40 Compartments (359-95)
- ZORO SELECT Shelf Liner 60"x24", Black, 4PK (5GRK0)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Clear, 6 PK (TCR20455)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Gray, 6 PK (20395)
- TEACHER CREATED RESOURCES Book Storage Bin, Plastic, Teal, 6 PK (20387)
- TEACHER CREATED RESOURCES Plastic, Gray, 6 PK (20441)
- TEACHER CREATED RESOURCES Plastic, Multi, 3 PK (TCR20341)
- TEACHER CREATED RESOURCES Book Storage Bin, Plastic, Red, 6 PK (20391)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Orange, 6 PK (TCR20447)
- Teacher Created Resources Storage Bins