Shop All Storage Bins
Teacher Created Resources
Storage Bin, Plastic, White
Mfr # TCR20420
Zoro # G103949869
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR20420
- Zoro # G103949869
- UPC # 882319014981
- Country of Origin China
- Category Storage Bins
Details
Color | White |
Material | Plastic |
Item | Storage Bin |
Description
Create a beautifully organized classroom with these large storage bins. Keep books, notepads, toys, games, and supplies in these decorative organizers that feature a sturdy plastic design. Multiple bins can be stacked for easy storage. Each bin measures 7.75 in. L x 11.375 in. W x 5 in. H. Standard size storage bin.
Specifications- Color: White Polka Dots
- Size: Large
- Material: Plastic
- Weight: 0.69 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 68" D, 1.5" NPT (H-1.5-68)
- GLOBAL INDUSTRIAL 7' High T Post, Gray, 2PK (790CP111)
- ZORO SELECT Wire Partition Panel, W 5 Ft x H 5 Ft (19N870)
- LITTLE GIANT Compact Storage Locker, 25 in W, 78 in H (SL1-2D-2424)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Pink, 6 PK (20384)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Clear, 6 PK (TCR20457)
- TEACHER CREATED RESOURCES Plastic, Multi, 3 PK (TCR20336)
- TEACHER CREATED RESOURCES Storage Bin, Black/Multi, 2 PK (TCR20764)
- TEACHER CREATED RESOURCES Book Storage Bin, Plastic, Teal, 6 PK (20387)
- TEACHER CREATED RESOURCES Plastic, Multi, 3 PK (TCR20341)
- PACON Clear, 2 PK (P0027660)
- Teacher Created Resources Storage Bins