Shop All Storage Bins
Teacher Created Resources
Storage Bin, Plastic, White
Mfr # TCR20417-3
Zoro # G303949935
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # TCR20417-3
- Zoro # G303949935
- UPC # 194629115495
- Country of Origin China
- Category Storage Bins
Details
Color | White |
Material | Plastic |
Item | Storage Bin |
Description
Keep small items neatly organized with these stylish storage bins. Small books, notepads, toys, games, and supplies can be stored away to help your room stay clutter free. Multiple bins can be stacked for easy storage.
Features- Great plastic organizer
- Pack of 3
- Color: White
- Size: Large
- Material: Plastic
- Weight: 2.06 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Melamine Shelf 48"L x 14"W, White, 4PK (PW/1448WH)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Black (1275-102BK)
- ECONOCO Grid Shelf 12" x 24", Black, 6PK (BLK/2412)
- ECONOCO 24'' Black Shelf For Grid, Pack Of 10 (BSK24V/B)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, White, 6 PK (20445)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Teal, 6 PK (TCR20428)
- TEACHER CREATED RESOURCES Plastic, Pink, 6 PK (TCR20908)
- TEACHER CREATED RESOURCES Plastic, Multi, 3 PK (TCR20336)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Pink, 6 PK (20384)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Pink/Gold, 3 PK (TCR20898)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 11 in W, 8 in H, Green (QUS255GN)
- Teacher Created Resources Storage Bins