Shop All Storage Bins
Teacher Created Resources
Storage Bin, Plastic, White, 6 PK
Mfr # 20445
Zoro # G504405773
product price: $36.79
/pk 6, $6.13/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Includes 6 Storage Caddies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # 20445
- Zoro # G504405773
- UPC # 194629115549
- Country of Origin China
- Category Storage Bins
Details
Color | White |
Material | Plastic |
Item | Storage Bin |
Includes | 6 Storage Caddies |
Description
The TEACHER CREATED RESOURCES - 20445 Storage Bin is a versatile solution for your organizational needs. While specific sizing and measurements are not provided, the inclusion of six storage caddies within each bin allows for ample space to store various items. This attribute makes it suitable for managing multiple small articles in an organized manner.
Constructed from durable plastic material, this white storage bin is designed to withstand regular use while maintaining its aesthetic appeal. The sturdy plastic ensures longevity and durability, providing reliable performance over time. Its white color adds a clean, professional look that can seamlessly fit into any office or workspace setting.
This product includes six individual storage caddies per bin, offering plenty of room for sorting and storing items effectively. It's built to accommodate various types of materials, making it a practical choice for diverse storage requirements.
In conclusion, the TEACHER CREATED RESOURCES - 20445 Storage Bin offers a combination of functionality and style with its robust construction and sleek design. With six included caddies per bin made from hard-wearing plastic material, it provides adequate space and durability needed in most business settings.
Constructed from durable plastic material, this white storage bin is designed to withstand regular use while maintaining its aesthetic appeal. The sturdy plastic ensures longevity and durability, providing reliable performance over time. Its white color adds a clean, professional look that can seamlessly fit into any office or workspace setting.
This product includes six individual storage caddies per bin, offering plenty of room for sorting and storing items effectively. It's built to accommodate various types of materials, making it a practical choice for diverse storage requirements.
In conclusion, the TEACHER CREATED RESOURCES - 20445 Storage Bin offers a combination of functionality and style with its robust construction and sleek design. With six included caddies per bin made from hard-wearing plastic material, it provides adequate space and durability needed in most business settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 17 in D x 25 3/8 in H x 17 in W, 6 Shelves, Gray (1106-95)
- KNAPE & VOGT Steel Heavy Duty Shelf Bracket 14 Ga. 48 in. L 300 lb (82 TI 48)
- TENNSCO Wardrobe Locker, 12 in W, 12 in D, 12 in H, (1) Wide, (2) Openings, Sand (DTK-121236-1 SD)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 6"D x 3 3/4"H (BKTM02X06X03EBPBL)
- TEACHER CREATED RESOURCES Book Storage Bin, Plastic, Clear, 6 PK (TCR20458)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Blue, 3 PK (20411)
- TEACHER CREATED RESOURCES Plastic, Multi, 3 PK (TCR20335)
- TEACHER CREATED RESOURCES Plastic, Multi, 3 PK (TCR20341)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Multi, 3 PK (TCR20339)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Eucalyptus Green, 3 PK (20414)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polypropylene, 16 1/2 in W, 17 1/2 in H, 35 7/8 in L, Red (QUS994MOBRD)
- Teacher Created Resources Storage Bins