Shop All Storage Bins
Teacher Created Resources
Storage Bin, Plastic, White, 3 PK
Mfr # 20417
Zoro # G004405785
product price: $23.97
/pk 3, $7.99/ea
$23.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Includes 3 Large Storage Bins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # 20417
- Zoro # G004405785
- UPC # 194629115495
- Country of Origin China
- Category Storage Bins
Details
Color | White |
Material | Plastic |
Item | Storage Bin |
Includes | 3 Large Storage Bins |
Description
This product category includes the TEACHER CREATED RESOURCES - 20417 Storage Bin, a set of three large storage bins. The generous size of these bins makes them suitable for accommodating various items, aiding in organization and space management. They are designed to hold a significant amount of content without compromising on stability or structure.
These storage bins are crafted from durable plastic material that is built to withstand regular use while maintaining its integrity over time. The white color offers a neutral hue that can seamlessly blend into any decor or setting, making it an unobtrusive addition to your space.
The package includes three large storage bins, providing ample storage solution for your needs. This item is versatile and compatible with numerous uses within small businesses, offering practicality and efficiency in managing resources and materials better. Invest in the TEACHER CREATED RESOURCES - 20417 Storage Bin to enhance your organizational capacity effectively.
These storage bins are crafted from durable plastic material that is built to withstand regular use while maintaining its integrity over time. The white color offers a neutral hue that can seamlessly blend into any decor or setting, making it an unobtrusive addition to your space.
The package includes three large storage bins, providing ample storage solution for your needs. This item is versatile and compatible with numerous uses within small businesses, offering practicality and efficiency in managing resources and materials better. Invest in the TEACHER CREATED RESOURCES - 20417 Storage Bin to enhance your organizational capacity effectively.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 14in X 30in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1430)
- TRITON PRODUCTS 9 In. W Steel Multi-Ring Tool Holder for LocBoard 2 Pack (56666)
- EKENA MILLWORK Hamilton Steel Bracket, Hammered White 2"W x 24"D x 24"H (BKTM02X24X24HAHWH)
- LITTLE GIANT Bulk Storage Locker, 61 in W, 33 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-3060)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Black (TCR20400-3)
- TEACHER CREATED RESOURCES Plastic, Gray, 6 PK (20441)
- TEACHER CREATED RESOURCES Plastic, Pink, 6 PK (TCR20908)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Orange, 6 PK (TCR20447)
- TEACHER CREATED RESOURCES Storage Bin, Black/Multi, 2 PK (TCR20764)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Blue, 3 PK (20411)
- BASICWISE Storage Bin, Plastic, 11.5 in W, 5 in H, 5.35 in L, White (QI003238)
- Teacher Created Resources Storage Bins