Shop All Storage Bins
Teacher Created Resources
Storage Bin, Plastic, Teal/Gold, 3 PK
Mfr # TCR20900
Zoro # G0421288
product price: $29.97
/pk 3, $9.99/ea
$29.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Teal/Gold
- Material Plastic
- Recommended Age 5+ Years
- Includes 3 storage bins
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR20900
- Zoro # G0421288
- UPC # 194629060771
- Country of Origin China
- Category Storage Bins
Details
Color | Teal/Gold |
Material | Plastic |
Item | Storage Bin |
Recommended Age | 5+ Years |
Includes | 3 storage bins |
Recommended Grade | Grade K+ |
Description
Create a beautifully organized classroom with these large storage bins. Keep books, notepads, toys, games, and supplies in these decorative organizers that feature a sturdy plastic design. Multiple bins can be stacked for easy storage. Each bin measures 11-1/2" L x 16-1/4" W x 5" H. Sold as a pack of 3 storage bins.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Shelf Liner, Translucent, 24x48 (AM2448PF)
- ZORO SELECT Single Rod Pegboard Hook, 6 In, PK10 (5TPD4)
- ZORO SELECT Pressure Relief Plug, Steel, PK10 (GRSV750P)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, 18 in L, Clear (30265SCLAR)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Blue, 3 PK (20411)
- TEACHER CREATED RESOURCES Plastic, Eucalyptus Green, 6 PK (20442)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Clear, 6 PK (TCR20454)
- TEACHER CREATED RESOURCES Plastic, Black, 6 PK (20434)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Pink/Gold, 3 PK (TCR20898)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Teal, 6 PK (TCR20428)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 23 5/8 in L, Yellow (30124YELLOBLANK)
- Teacher Created Resources Storage Bins