Shop All Storage Bins
Teacher Created Resources
Storage Bin, Plastic, Teal Confetti, 3 PK
Mfr # TCR20893
Zoro # G0418129
product price: $23.97
/pk 3, $7.99/ea
$23.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Teal Confetti
- Material Plastic
- Includes Multiple bins can be stacked for easy storage. Each bin measures 7-3/4" L x 11-3/8" W x 5" H.
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR20893
- Zoro # G0418129
- UPC # 194629060948
- Country of Origin China
- Category Storage Bins
Details
Color | Teal Confetti |
Material | Plastic |
Item | Storage Bin |
Includes | Multiple bins can be stacked for easy storage. Each bin measures 7-3/4" L x 11-3/8" W x 5" H. |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
The TCR20893 Storage Bin from Teacher Created Resources offers ample space with dimensions of 7-3/4" in length, 11-3/8" in width, and a height of 5". These measurements make it suitable for storing various items while maintaining an organized workspace. The ability to stack multiple bins enhances its storage capabilities, providing users with a convenient solution to maximize their use of space.
Constructed from durable plastic material, this storage bin is designed for longevity. Its robust build can withstand regular usage without compromising on its functionality or appearance. The product features a unique Teal Confetti color that adds a vibrant touch to any setting while keeping your items neatly stored.
This storage bin is recommended for users aged 5 years and above due to its simple design and user-friendly features. It comes as one item per package but can be stacked with other bins if more storage capacity is needed. In conclusion, the TCR20893 Storage Bin provides practicality combined with aesthetic appeal making it an adequate choice for those seeking effective organization solutions.
Constructed from durable plastic material, this storage bin is designed for longevity. Its robust build can withstand regular usage without compromising on its functionality or appearance. The product features a unique Teal Confetti color that adds a vibrant touch to any setting while keeping your items neatly stored.
This storage bin is recommended for users aged 5 years and above due to its simple design and user-friendly features. It comes as one item per package but can be stacked with other bins if more storage capacity is needed. In conclusion, the TCR20893 Storage Bin provides practicality combined with aesthetic appeal making it an adequate choice for those seeking effective organization solutions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Modular Drawer Cabinet, Eye Level, 62-5/16 (2HFP5)
- TRITON PRODUCTS 1-1/2 In. to 2-3/4 In. Hold Range Steel Extended Spring Clip for LocBoard 5 Pack (53130)
- KNAPE & VOGT Shelf Standard White 1Pk 48In (PK255WH48)
- TENNSCO Retainer (944CR)
- TEACHER CREATED RESOURCES Book Storage Bin, Plastic, Clear, 6 PK (TCR20458)
- TEACHER CREATED RESOURCES Plastic, Light Blue, 6 PK (20446)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Orange, 6 PK (TCR20447)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, 9.25 in W, 7.5 in H, 14 in L, Purple, 3 PK (20426)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Teal, 6 PK (TCR20428)
- TEACHER CREATED RESOURCES Plastic, Black, 6 PK (20434)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 8 in H, 16 in L, Red (QUS255RD)
- Teacher Created Resources Storage Bins