Shop All Storage Bins
Teacher Created Resources
Storage Bin, Plastic, Red, 6 PK
Mfr # TCR20910
Zoro # G0420597
product price: $35.94
/pk 6, $5.99/ea
$35.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
- Includes 6 storage caddies
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR20910
- Zoro # G0420597
- UPC # 194629061075
- Country of Origin China
- Category Storage Bins
Details
Color | Red |
Material | Plastic |
Item | Storage Bin |
Includes | 6 storage caddies |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
The TCR20910 Storage Bin by Teacher Created Resources is a versatile storage solution designed for users aged 5 years and above. Its compact size makes it suitable for various uses, accommodating the needs of different small businesses. Whether you require an organizational tool or a place to neatly store items, this red-colored storage bin can serve multiple purposes.
Crafted from durable plastic material, the TCR20910 Storage Bin offers longevity and resilience against everyday wear and tear. The sturdy construction ensures that it can withstand heavy usage without compromising its functionality or appearance. The vibrant red color adds a visually appealing touch while making it easy to spot in any setting.
This package includes six individual storage caddies, providing ample space for storing various items efficiently. This multi-pack offering allows users to deploy them across different areas as per their requirements. With its universal design, the TCR20910 Storage Bin is compatible with numerous environments and settings where organization is required.
Crafted from durable plastic material, the TCR20910 Storage Bin offers longevity and resilience against everyday wear and tear. The sturdy construction ensures that it can withstand heavy usage without compromising its functionality or appearance. The vibrant red color adds a visually appealing touch while making it easy to spot in any setting.
This package includes six individual storage caddies, providing ample space for storing various items efficiently. This multi-pack offering allows users to deploy them across different areas as per their requirements. With its universal design, the TCR20910 Storage Bin is compatible with numerous environments and settings where organization is required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 23 7/8 in L, Blue (QED603BL)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (2) Openings, Black (U1282-2A-ME)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 46 7/8 in H x 37 in W, 7 Shelves, Gray (3-324SSMB)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=1" (K0472.5CSCS)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Clear, 6 PK (TCR20457)
- TEACHER CREATED RESOURCES Plastic, Eucalyptus Green, 6 PK (20442)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Pink Blush, 3 PK (20416)
- TEACHER CREATED RESOURCES Book Storage Bin, Plastic, Purple, 6 PK (20389)
- TEACHER CREATED RESOURCES Plastic, Multi, 3 PK (TCR20336)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Clear, 3 PK (TCR20456)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 14 1/8 in W, 7 7/8 in H, 24 in L, Blue (SN2414-8 BLUE)
- Teacher Created Resources Storage Bins