Shop All Storage Bins
Teacher Created Resources
Storage Bin, Plastic, Red, 3 PK
Mfr # 20404
Zoro # G904405786
$23.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
- Includes 3 Large Storage Bins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # 20404
- Zoro # G904405786
- UPC # 194629115419
- Country of Origin China
- Category Storage Bins
Details
Color | Red |
Material | Plastic |
Item | Storage Bin |
Includes | 3 Large Storage Bins |
Description
The TEACHER CREATED RESOURCES - 20404 Storage Bin set includes three large bins, providing ample space for storing a variety of items. These storage bins are designed to accommodate various types of materials and can be conveniently used in different settings due to their generous size.
Crafted from durable plastic, these storage bins promise longevity and resilience against wear and tear. Their vibrant red color adds a visually appealing touch while making them easily identifiable amidst other items. The use of plastic as the primary material ensures that these bins remain lightweight yet sturdy enough to hold numerous items without compromising on stability or structure.
This package comes with three large storage bins, offering you multiple storage solutions in one purchase. These versatile containers are built to cater to diverse needs across several domains, making them suitable for an array of applications. Whether it's organizing office supplies or keeping inventory sorted, the TEACHER CREATED RESOURCES - 20404 Storage Bin is adept at enhancing your organization efforts with its functional design and substantial capacity.
Crafted from durable plastic, these storage bins promise longevity and resilience against wear and tear. Their vibrant red color adds a visually appealing touch while making them easily identifiable amidst other items. The use of plastic as the primary material ensures that these bins remain lightweight yet sturdy enough to hold numerous items without compromising on stability or structure.
This package comes with three large storage bins, offering you multiple storage solutions in one purchase. These versatile containers are built to cater to diverse needs across several domains, making them suitable for an array of applications. Whether it's organizing office supplies or keeping inventory sorted, the TEACHER CREATED RESOURCES - 20404 Storage Bin is adept at enhancing your organization efforts with its functional design and substantial capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Box with 12 compartments, Plastic, 1-3/4" H x 10-13/16 in W (SPOS12-CLR)
- WALL CONTROL Standard Industrial Pegboard Kit, White/Black (35-IWRK-400-WB)
- PELICAN Pallet Cushion, Blue, PK96 (SKID MATE)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, 18 in L, Blue (QUS265BL)
- TEACHER CREATED RESOURCES Plastic, Multi, 3 PK (TCR20341)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Black/Multi, 3 PK (TCR20901)
- TEACHER CREATED RESOURCES Plastic, Black, 6 PK (20434)
- TEACHER CREATED RESOURCES Book Storage Bin, Burlap, Brown, 3 PK (TCR20835)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Orange, 6 PK (TCR20447)
- TEACHER CREATED RESOURCES Plastic, Eucalyptus Green, 6 PK (20442)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Yellow (PB1816-11 Yellow)
- Teacher Created Resources Storage Bins