Shop All Storage Bins
Teacher Created Resources
Storage Bin, Plastic, Purple/Gold, 3 PK
Mfr # TCR20899
Zoro # G0418110
product price: $29.97
/pk 3, $9.99/ea
$29.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple/Gold
- Material Plastic
- Includes 3 storage bins
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR20899
- Zoro # G0418110
- UPC # 194629060764
- Country of Origin China
- Category Storage Bins
Details
Color | Purple/Gold |
Material | Plastic |
Item | Storage Bin |
Includes | 3 storage bins |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
The Teacher Created Resources - TCR20899 Storage Bin is a versatile solution designed for various storage needs. Although specific sizing attributes are not provided, it's recommended for use by individuals aged 5 years and above, indicating its suitability for both children and adults. This broad age range suggests that the bins are adequately sized to accommodate a diverse array of items, from toys and craft supplies to office essentials.
Constructed from durable plastic material, these storage bins offer longevity and resilience against wear and tear. The plastic construction also makes them easy to clean, simply needing a wipe down in case of any spills or dust accumulation. They come in an attractive purple/gold color scheme that can add a pop of color to your space while keeping it organized.
This package includes three storage bins, providing ample room for sorting and storing your items neatly. These multipurpose containers are compatible with various settings due to their general-purpose design. Whether you're looking to declutter your workspace or organize school supplies at home, the TCR20899 Storage Bins offer a practical solution for keeping your surroundings tidy.
Constructed from durable plastic material, these storage bins offer longevity and resilience against wear and tear. The plastic construction also makes them easy to clean, simply needing a wipe down in case of any spills or dust accumulation. They come in an attractive purple/gold color scheme that can add a pop of color to your space while keeping it organized.
This package includes three storage bins, providing ample room for sorting and storing your items neatly. These multipurpose containers are compatible with various settings due to their general-purpose design. Whether you're looking to declutter your workspace or organize school supplies at home, the TCR20899 Storage Bins offer a practical solution for keeping your surroundings tidy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K TOOL INTL Work Stand Adjustable & Foldable 31 X 36 X 41 (JL-ST05)
- MOLDED FIBERGLASS Stack & Nest Container, Gray, Fiberglass Reinforced Composite, 25 1/4 in L, 18 in W, 10 in H (7806085172)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminated Deck 36W x 18D (235CP02)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 18" D, 76" H, (3) Wide, (6) Openings, Maple (32368MAP)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Gray, 6 PK (20395)
- TEACHER CREATED RESOURCES Plastic, Black, 6 PK (20434)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Black/Multi, 3 PK (TCR20901)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Clear, 6 PK (TCR20454)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Clear, 6 PK (TCR20455)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, White/Multi, 3 PK (TCR20888)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 19-7/8 in W, Tan (752397BG)
- Teacher Created Resources Storage Bins