Shop All Storage Bins
Teacher Created Resources
Storage Bin, Plastic, Purple/Gold, 3 PK
Mfr # 20892
Zoro # G804405701
$23.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple/Gold
- Material Plastic
- Includes 3 plastic storage bins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # 20892
- Zoro # G804405701
- UPC # 194629060931
- Country of Origin China
- Category Storage Bins
Details
Color | Purple/Gold |
Material | Plastic |
Item | Storage Bin |
Includes | 3 plastic storage bins |
Description
The TEACHER CREATED RESOURCES - 20892 Storage Bin is a versatile solution for your organizational needs. While specific measurements are not provided, these bins are designed to accommodate a variety of items, making them suitable for diverse storage requirements.
Constructed from durable plastic material, the storage bins offer long-lasting use and resilience against wear and tear. The combination of purple and gold colors adds an aesthetic touch while maintaining its functional purpose. These attributes contribute to the overall utility value of these storage bins, making them an adequate choice for businesses seeking practicality along with durability in their storage solutions.
This package includes three plastic storage bins which allows users to categorize and separate different items effectively. Their compatibility with various objects makes them a reliable option for general-purpose usage across different industries or sectors. Incorporate the TEACHER CREATED RESOURCES - 20892 Storage Bins into your business today to streamline organization and enhance efficiency.
Constructed from durable plastic material, the storage bins offer long-lasting use and resilience against wear and tear. The combination of purple and gold colors adds an aesthetic touch while maintaining its functional purpose. These attributes contribute to the overall utility value of these storage bins, making them an adequate choice for businesses seeking practicality along with durability in their storage solutions.
This package includes three plastic storage bins which allows users to categorize and separate different items effectively. Their compatibility with various objects makes them a reliable option for general-purpose usage across different industries or sectors. Incorporate the TEACHER CREATED RESOURCES - 20892 Storage Bins into your business today to streamline organization and enhance efficiency.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 10 7/8 in L, Ivory (QUS224IV)
- DURHAM MFG Compartment Drawer Insert with 6 compartments, Polypropylene, 3" H x 18 in W (124-95-06/HOR-IND)
- STANLEY Compartment Box with 10 compartments, Plastic, 8-39.64 in H x 8-1/2 in W (STST14021)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Pink Blush, 3 PK (20416)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Black/Multi, 3 PK (TCR20901)
- TEACHER CREATED RESOURCES Plastic, Multi, 3 PK (TCR20335)
- TEACHER CREATED RESOURCES Book Storage Bin, Plastic, Red, 6 PK (20391)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Orange, 6 PK (TCR20447)
- TEACHER CREATED RESOURCES Plastic, Black, 6 PK (20434)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, 18 in L, Beige (30265STONE)
- Teacher Created Resources Storage Bins