Shop All Storage Bins
Teacher Created Resources
Storage Bin, Plastic, Purple, 6 PK
Mfr # TCR20909
Zoro # G0418156
product price: $37.15
/pk 6, $6.19/ea
$37.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Purple
- Material Plastic
- Includes 6 storage caddies
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR20909
- Zoro # G0418156
- UPC # 194629061068
- Country of Origin China
- Category Storage Bins
Details
Color | Purple |
Material | Plastic |
Item | Storage Bin |
Includes | 6 storage caddies |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
These storage caddies are a handy tote for your markers, calculators, timers, manipulatives, and many more small items that you want to keep within reach. These caddies are made from durable plastic and includes divided compartments for easy organizing. Each caddy measures 9" L x 9-1/4" W x 5-1/4" H. Sold as a pack of 6 caddies.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WISCONSIN BENCH Global Industrial„¢ Workbench Top, ESD Safety Edge, 48"W x 30"D x 1-1/4" Thick (3353048)
- DIVERSIFIED SPACES Work Bench With Vise, 64" W, 33-1/4" Height (WB2-4V)
- PRIMELINE TOOLS Closet Pole Sockets, 1-3/8 In., Plastic, White (1 Set) (N 6568)
- ZORO SELECT Single Rod Pegboard Hook, 2 In, PK5 (5TPK1)
- TEACHER CREATED RESOURCES Plastic, Light Blue, 6 PK (20446)
- TEACHER CREATED RESOURCES Book Storage Bin, Plastic, Red, 6 PK (20391)
- TEACHER CREATED RESOURCES Storage Bin, Black/Multi, 2 PK (TCR20764)
- TEACHER CREATED RESOURCES Storage Bin, Cardboard, Vinyl, Multi (TCR20915)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Pink Blush, 3 PK (20416)
- TEACHER CREATED RESOURCES Shelf Storage Bin, Vinyl, 13 in W, 10.5 in H, 12 in L, Geen/Polka Dot (TCR20820)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 3 3/4 in W, 4 5/8 in H, 17 5/8 in L, Yellow (QED604YL)
- Teacher Created Resources Storage Bins