Shop All Storage Bins
Teacher Created Resources
Storage Bin, Plastic, Purple, 6 PK
Mfr # 20383
Zoro # G204405769
product price: $36.65
/pk 6, $6.11/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Material Plastic
- Includes 6 Small Storage Bins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # 20383
- Zoro # G204405769
- UPC # 194629115204
- Country of Origin China
- Category Storage Bins
Details
Color | Purple |
Material | Plastic |
Item | Storage Bin |
Includes | 6 Small Storage Bins |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf Riser, 72 W x 10-1/2 D x 18 H, Gray (R-107218)
- LOWELL Rack Panel for VC 2U (LVC8P-ID-2)
- ENDURANCE Endurance 4-Shelf, Stone Gray (7111SG)
- BENCHPRO Bolted Roosevelt Series Work Benches, Particleboard, 60" W, 30" to 36" Height, 1600 lb., Straight (RPB2460)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Clear, 6 PK (TCR20455)
- TEACHER CREATED RESOURCES Plastic, Multi, 3 PK (TCR20341)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Black, 3 PK (20427)
- TEACHER CREATED RESOURCES Plastic, Multi, 3 PK (TCR20336)
- TEACHER CREATED RESOURCES Plastic, Black, 6 PK (20434)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Pink, 6 PK (20384)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Green (QUS245GN)
- Teacher Created Resources Storage Bins