Shop All Storage Bins
Teacher Created Resources
Storage Bin, Plastic, Lime Green/Gold, 3 PK
Mfr # TCR20897
Zoro # G0418375
product price: $29.97
/pk 3, $9.99/ea
$29.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime Green/Gold
- Material Plastic
- Includes 3 storage bins
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR20897
- Zoro # G0418375
- UPC # 194629060740
- Country of Origin China
- Category Storage Bins
Details
Color | Lime Green/Gold |
Material | Plastic |
Item | Storage Bin |
Includes | 3 storage bins |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Create a beautifully organized classroom with these large storage bins. Keep books, notepads, toys, games, and supplies in these decorative organizers that feature a sturdy plastic design. Multiple bins can be stacked for easy storage. Each bin measures 11-1/2" L x 16-1/4" W x 5" H. Sold as a pack of 3 storage bins.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Pal Rack Dble Hinged DR, 96inW, 2in BaseD (RDH888)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 23 1/2 in L, 19 1/2 in W, 10 in H (SNT225BL)
- HUSKY RACK & WIRE Pallet Rack Row Spacer, 6Lx3-1/4Wx1-5/8H (I3506)
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Silver (4T601848SR)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Black/Multi, 3 PK (TCR20889)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Clear, 6 PK (TCR20457)
- TEACHER CREATED RESOURCES Black/Multi, 2 PK (TCR20788)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Clear, 6 PK (TCR20454)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Black/White, 3 PK (20420)
- TEACHER CREATED RESOURCES Storage Bin, Black/Multi, 2 PK (TCR20764)
- INTERDESIGN STORAGE BIN CLEAR 8""W (71230)
- Teacher Created Resources Storage Bins