Shop All Storage Bins
Teacher Created Resources
Storage Bin, Plastic, Clear, 6 PK
Mfr # TCR20455
Zoro # G102647780
product price: $35.94
/pk 6, $5.99/ea
$35.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Includes 6 Storage Caddies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR20455
- Zoro # G102647780
- UPC # 194629116485
- Country of Origin China
- Category Storage Bins
Details
Color | Clear |
Material | Plastic |
Item | Storage Bin |
Includes | 6 Storage Caddies |
Description
The TCR20455 Storage Bin from Teacher Created Resources is a versatile storage solution designed to meet the needs of various small businesses. While specific dimensions are not provided, its clear plastic design allows for easy visibility and quick identification of contents, making it suitable for storing a range of items.
This storage bin is crafted from durable plastic material that can withstand daily use in busy work environments. The clear color provides an unobstructed view into the container's contents, allowing users to quickly locate what they need without having to rummage through multiple bins or drawers. This feature can help streamline operations and increase efficiency in your business.
Each order includes 6 individual storage caddies, providing ample space for organizing office supplies or other materials. These bins are compatible with many different types of shelving units and desks due to their flexible size and shape. Whether you're looking for an effective way to declutter your workspace or need a reliable system for managing inventory, these storage bins could be a practical addition to your operation.
This storage bin is crafted from durable plastic material that can withstand daily use in busy work environments. The clear color provides an unobstructed view into the container's contents, allowing users to quickly locate what they need without having to rummage through multiple bins or drawers. This feature can help streamline operations and increase efficiency in your business.
Each order includes 6 individual storage caddies, providing ample space for organizing office supplies or other materials. These bins are compatible with many different types of shelving units and desks due to their flexible size and shape. Whether you're looking for an effective way to declutter your workspace or need a reliable system for managing inventory, these storage bins could be a practical addition to your operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Small Compartment Box with 1 compartments, Steel (226-95)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Blue (QGH800BL)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 442 lbs, 14.6 cu ft, 40 minute Fire Rating, 30 Long Guns (FDM30-BKT-40E)
- SCULLY Vg-126 01413 2" X 1-1/4" (VG-126)
- TEACHER CREATED RESOURCES Plastic, Pink, 6 PK (TCR20908)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Red, 6 PK (20385)
- TEACHER CREATED RESOURCES Plastic, Eucalyptus Green, 6 PK (20442)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Blue, 3 PK (20411)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Black/Multi, 3 PK (TCR20889)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, 9.25 in W, 7.5 in H, 14 in L, Purple, 3 PK (20426)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Black (30234BLACK)
- Teacher Created Resources Storage Bins