Shop All Storage Bins
Teacher Created Resources
Storage Bin, Plastic, Clear, 6 PK
Mfr # TCR20343
Zoro # G0418479
product price: $24.45
/pk 6, $4.08/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Recommended Age 5+ Years
- Includes 12 lids
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR20343
- Zoro # G0418479
- UPC # 194629061143
- Country of Origin China
- Category Storage Bins
Details
Color | Clear |
Material | Plastic |
Item | Storage Bin |
Recommended Age | 5+ Years |
Includes | 12 lids |
Recommended Grade | Grade K+ |
Description
The TCR20343 Storage Bin from Teacher Created Resources is a versatile and practical storage solution. With dimensions suitable for an array of items, this bin can accommodate various materials used in small businesses, making it a useful tool for maintaining organization.
Crafted from clear plastic material, the TCR20343 Storage Bin allows users to easily view its contents without having to open it. This feature could be beneficial in saving time and increasing efficiency as users can quickly identify the items they need. Moreover, the robustness of the plastic material provides durability that's designed to withstand regular use.
This product comes with 12 lids, offering additional utility by keeping stored items protected and secure. It is recommended for individuals aged 5 years and above which indicates its simplicity and straightforward usage. The clear color further enhances visibility while adding a neat aesthetic that can seamlessly blend into any workspace setting.
In conclusion, the TCR20343 Storage Bin offers ample storage space coupled with durable construction and user-friendly design elements such as transparency for easy item identification. Its inclusion of 12 lids adds value by providing enhanced protection for your stored goods.
Crafted from clear plastic material, the TCR20343 Storage Bin allows users to easily view its contents without having to open it. This feature could be beneficial in saving time and increasing efficiency as users can quickly identify the items they need. Moreover, the robustness of the plastic material provides durability that's designed to withstand regular use.
This product comes with 12 lids, offering additional utility by keeping stored items protected and secure. It is recommended for individuals aged 5 years and above which indicates its simplicity and straightforward usage. The clear color further enhances visibility while adding a neat aesthetic that can seamlessly blend into any workspace setting.
In conclusion, the TCR20343 Storage Bin offers ample storage space coupled with durable construction and user-friendly design elements such as transparency for easy item identification. Its inclusion of 12 lids adds value by providing enhanced protection for your stored goods.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2105ALBK)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Blue (1875-104BL)
- ZORO SELECT Drum Gasket, 55 In (3/8 X 3/8 X 55)
- 80/20 Magnetic Door Catch (65-2090)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Eucalyptus Green, 3 PK (20414)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Black/White, 3 PK (20420)
- TEACHER CREATED RESOURCES Storage Bin, Black/Multi, 2 PK (TCR20764)
- TEACHER CREATED RESOURCES Plastic, Gray, 6 PK (20441)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Clear, 3 PK (TCR20456)
- TEACHER CREATED RESOURCES Book Storage Bin, Plastic, Purple, 6 PK (20389)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 6 in H, 17 7/8 in L, Blue (QSB203BL)
- Teacher Created Resources Storage Bins