Shop All Storage Bins
Teacher Created Resources
Storage Bin, Plastic, Clear, 12 PK
Mfr # TCR20342
Zoro # G0424316
product price: $47.88
/pk 12, $3.99/ea
$47.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Recommended Age 5+ Years
- Includes 12 lids
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR20342
- Zoro # G0424316
- UPC # 194629061211
- Country of Origin China
- Category Storage Bins
Details
Color | Clear |
Material | Plastic |
Item | Storage Bin |
Recommended Age | 5+ Years |
Includes | 12 lids |
Recommended Grade | Grade K+ |
Description
Keep your storage bins securely closed with these clear plastic lids. Measures approximately 7-7/8" L x 11-1/2" W x 1/2" H. Sold as a pack of 12 lids.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-4D-248)
- PRIMELINE TOOLS Bi-fold Door Repair Bracket, Top or Bottom Mount, For Wood Doors (2 Pack) (N 7192)
- QUANTUM STORAGE SYSTEMS Bench Rack (QBR-2721-220-24YL)
- AKRO-MILS Storage Bin, Plastic, 9 in H, Red (30265 RED)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Orange, 6 PK (TCR20447)
- TEACHER CREATED RESOURCES Book Storage Bin, Plastic, Red, 6 PK (20391)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Clear, 6 PK (TCR20454)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Pink/Gold, 3 PK (TCR20898)
- TEACHER CREATED RESOURCES Book Storage Bin, Plastic, Purple, 6 PK (20389)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Teal, 6 PK (TCR20428)
- QUANTUM STORAGE SYSTEMS 80 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 18 in L, Red (QUS248RD)
- Teacher Created Resources Storage Bins