Shop All Storage Bins
Teacher Created Resources
Storage Bin, Plastic, Blue
Mfr # TCR20393-6
Zoro # G403949910
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # TCR20393-6
- Zoro # G403949910
- UPC # 194629115150
- Country of Origin China
- Category Storage Bins
Details
Color | Blue |
Material | Plastic |
Item | Storage Bin |
Description
The TCR20393-6 Storage Bin from Teacher Created Resources is a versatile storage solution suitable for various applications. While the specific dimensions are not provided, this bin is designed to accommodate a wide range of items, making it an adequate choice for businesses in need of organizing their workspace or inventory.
Constructed from high-quality plastic material, this storage bin exhibits durability and resilience against daily wear and tear. Its blue color adds a touch of vibrancy while also making it easier to identify among other storage solutions. This bin's robust construction ensures longevity, providing users with reliable service over time.
This product offering comes as a single item - one blue plastic storage bin. It's built to be compatible with general organizational needs across diverse industries or workspaces. Whether you're looking to tidy up office supplies or store small goods for sale, the TCR20393-6 Storage Bin stands ready to meet your business' requirements.
Constructed from high-quality plastic material, this storage bin exhibits durability and resilience against daily wear and tear. Its blue color adds a touch of vibrancy while also making it easier to identify among other storage solutions. This bin's robust construction ensures longevity, providing users with reliable service over time.
This product offering comes as a single item - one blue plastic storage bin. It's built to be compatible with general organizational needs across diverse industries or workspaces. Whether you're looking to tidy up office supplies or store small goods for sale, the TCR20393-6 Storage Bin stands ready to meet your business' requirements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Bonding wire for Drums, 232109, 3 Ft (272031)
- ZORO SELECT Drum Plug Wrench, Offset, Brass Alloy (3AY72)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 60" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3060-AH-DR)
- FATH Standard Hinge, 60.4 mmx47.7 mm, 30 Series (095A3030F)
- TEACHER CREATED RESOURCES Black/Multi, 2 PK (TCR20788)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Blush (TCR20398-6)
- TEACHER CREATED RESOURCES Book Storage Bin, Plastic, Red, 6 PK (20391)
- TEACHER CREATED RESOURCES Plastic, Multi, 3 PK (TCR20341)
- TEACHER CREATED RESOURCES Plastic Multi-Purpose Bin, Clear, PK6 (TCR20454)
- TEACHER CREATED RESOURCES Black Large Plastic Letter Tray, 6PK (20434)
- PARTNERS BRAND Jumbo Open Top Bins, 12 in x 24 in x 12 in, PK25 (BINJ122412)
- Teacher Created Resources Storage Bins