Shop All Storage Bins
Teacher Created Resources
Storage Bin, Plastic, Blue, 3 PK
Mfr # 20430
Zoro # G304405713
product price: $23.97
/pk 3, $7.99/ea
$23.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
- Includes 3 Multi-Purpose Bins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # 20430
- Zoro # G304405713
- UPC # 194629115525
- Country of Origin China
- Category Storage Bins
Details
Color | Blue |
Material | Plastic |
Item | Storage Bin |
Includes | 3 Multi-Purpose Bins |
Description
The TEACHER CREATED RESOURCES - 20430 Storage Bin is a versatile storage solution suitable for various uses. While specific measurements are not provided, the inclusion of three multi-purpose bins in this package suggests ample space for organizing and storing items effectively. The compact nature of these bins makes them adequate for businesses with limited storage room.
Crafted from durable plastic material, these blue storage bins are designed to endure regular use without compromising their functionality or aesthetic appeal. The robust construction ensures they maintain their structure even when filled to capacity, while the vibrant blue color adds a touch of brightness to any workspace. Their plastic composition also allows ease of cleaning and maintenance.
This product includes three multi-purpose bins that can be utilized separately or together depending on your organizational needs. These storage bins are built to accommodate a wide range of items, making them a practical addition to any small business setup. Please note that compatibility with specific items or systems is not explicitly mentioned; however, their generic design implies broad usability.
Crafted from durable plastic material, these blue storage bins are designed to endure regular use without compromising their functionality or aesthetic appeal. The robust construction ensures they maintain their structure even when filled to capacity, while the vibrant blue color adds a touch of brightness to any workspace. Their plastic composition also allows ease of cleaning and maintenance.
This product includes three multi-purpose bins that can be utilized separately or together depending on your organizational needs. These storage bins are built to accommodate a wide range of items, making them a practical addition to any small business setup. Please note that compatibility with specific items or systems is not explicitly mentioned; however, their generic design implies broad usability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Hook Waterfall 16"L, Chrome, Silver, 24PK (RW/5H)
- VESTIL PALLET RACK LIFTING DOLLIES (PRRJ-DOL)
- ZORO SELECT Steel Divider, 22 1/4 in L, Not Applicable W, 2 3/4 in H (493X11)
- CSL Economy Wood Coat Rack, Walnut, 24" (TEC-24W)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Red, 6 PK (20385)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Pink, 3 PK (20408)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Black, 3 PK (20427)
- TEACHER CREATED RESOURCES Plastic, Blue, 6 PK (20437)
- TEACHER CREATED RESOURCES Black/Multi, 2 PK (TCR20788)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Clear, 6 PK (TCR20457)
- BLUE Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, Blue (QUS235BL**)
- Teacher Created Resources Storage Bins