Shop All Storage Bins
Teacher Created Resources
Storage Bin, Plastic, Blue, 3 PK
Mfr # 20411
Zoro # G404405705
product price: $23.97
/pk 3, $7.99/ea
$23.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
- Includes 3 Large Storage Bins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # 20411
- Zoro # G404405705
- UPC # 194629115020
- Country of Origin China
- Category Storage Bins
Details
Color | Blue |
Material | Plastic |
Item | Storage Bin |
Includes | 3 Large Storage Bins |
Description
The TEACHER CREATED RESOURCES - 20411 Storage Bin set includes three large bins, offering ample storage space for a variety of items. These generously-sized containers are designed to accommodate diverse needs and can be used in multiple settings such as offices, classrooms or warehouses. Their substantial size makes them suitable for storing larger objects or a considerable amount of smaller items.
Constructed from durable plastic material, these storage bins are built to withstand everyday use while maintaining their structural integrity over time. The blue color adds a touch of vibrancy and makes the bins easily identifiable among other storage solutions. This robust construction combined with the attractive design ensures that these bins not only serve a practical purpose but also enhance the aesthetics of your space.
This package comes with three large storage bins, providing you with an adequate solution for organizing your workspace effectively. Whether you need to declutter your office desk or organize supplies in a storeroom, this set is designed to meet various storage requirements efficiently. In conclusion, the TEACHER CREATED RESOURCES - 20411 Storage Bins combine functionality and style into one efficient package making it an excellent choice for any small business looking to optimize their organization efforts.
Constructed from durable plastic material, these storage bins are built to withstand everyday use while maintaining their structural integrity over time. The blue color adds a touch of vibrancy and makes the bins easily identifiable among other storage solutions. This robust construction combined with the attractive design ensures that these bins not only serve a practical purpose but also enhance the aesthetics of your space.
This package comes with three large storage bins, providing you with an adequate solution for organizing your workspace effectively. Whether you need to declutter your office desk or organize supplies in a storeroom, this set is designed to meet various storage requirements efficiently. In conclusion, the TEACHER CREATED RESOURCES - 20411 Storage Bins combine functionality and style into one efficient package making it an excellent choice for any small business looking to optimize their organization efforts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Not Specified, 22-1/2 in L, 17-1/2 in W, 3 in H (DG93030GY)
- 80/20 Economy Leveling, Foot, 5/16-18 (2195)
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 19 1/2 in L, 15 1/2 in W, 13 in H (35195GREY)
- PRAIRIE VIEW INDUSTRIES Prairie View WS1236 Aluminum Wall Mount Shelf - 12 x 12 x 36 in. (WS1236)
- TEACHER CREATED RESOURCES Plastic, Clear, 6 PK (TCR20453)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, White, 6 PK (20445)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Red, 6 PK (20385)
- TEACHER CREATED RESOURCES Plastic, Pink, 6 PK (TCR20908)
- TEACHER CREATED RESOURCES Plastic, Multi, 3 PK (TCR20341)
- TEACHER CREATED RESOURCES Storage Bin, Black/Multi, 2 PK (TCR20764)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 5 3/4 in W, 5 in H, 9 1/2 in L, Light Blue (PB30-F Lt Blue)
- Teacher Created Resources Storage Bins