Shop All Storage Bins
Teacher Created Resources
Storage Bin, Plastic, Black/White, 3 PK
Mfr # 20402
Zoro # G604405789
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White
- Material Plastic
- Includes 3 Small Storage Bins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # 20402
- Zoro # G604405789
- UPC # 194629115303
- Country of Origin China
- Category Storage Bins
Details
Color | Black/White |
Material | Plastic |
Item | Storage Bin |
Includes | 3 Small Storage Bins |
Description
The TEACHER CREATED RESOURCES - 20402 Storage Bin set includes three small storage bins. These compact units are designed to provide ample space for storing a variety of items while maintaining a minimal footprint, making them suitable for spaces where room is at a premium.
Each bin in the set is constructed from robust plastic material, which offers durability and longevity. The black and white color scheme lends these bins a timeless appeal that can seamlessly blend with any decor or setting. This versatile design element makes these storage bins an adequate choice for both functional and aesthetic purposes.
This package comes with three storage bins, allowing users to organize their items efficiently across multiple containers. Built to offer convenience and practicality, these storage bins are compatible with various organizational needs across different sectors. Their sturdy construction coupled with their sleek design makes this product an effective solution for your storage requirements.
Each bin in the set is constructed from robust plastic material, which offers durability and longevity. The black and white color scheme lends these bins a timeless appeal that can seamlessly blend with any decor or setting. This versatile design element makes these storage bins an adequate choice for both functional and aesthetic purposes.
This package comes with three storage bins, allowing users to organize their items efficiently across multiple containers. Built to offer convenience and practicality, these storage bins are compatible with various organizational needs across different sectors. Their sturdy construction coupled with their sleek design makes this product an effective solution for your storage requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 4PK 2 WD Joiner (461672)
- ZORO SELECT Gray Plastic Lid (BC4721 LID)
- VESTIL OPTIONAL SLING RACK HOOK LOCK SYSTEM, PK2 (SLR-LS)
- FLAMBEAU Adjustable Compartment Box with 9 to 24 compartments, Plastic, 15 1/2 in H x 11 3/4 in W (6770AH)
- TEACHER CREATED RESOURCES Plastic, Multi, 3 PK (TCR20341)
- TEACHER CREATED RESOURCES Book Storage Bin, Plastic, Clear, 6 PK (TCR20458)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Black, 3 PK (20427)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Multi, 3 PK (TCR20339)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Red, 6 PK (20385)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Teal, 6 PK (TCR20428)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 12 in H, 20 in L, Yellow (30282YELLO)
- Teacher Created Resources Storage Bins