Shop All Storage Bins
Teacher Created Resources
Storage Bin, Plastic, Black/White, 3 PK
Mfr # 20401
Zoro # G504405780
product price: $23.97
/pk 3, $7.99/ea
$23.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White
- Material Plastic
- Includes 3 Small Storage Bins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # 20401
- Zoro # G504405780
- UPC # 194629115402
- Country of Origin China
- Category Storage Bins
Details
Color | Black/White |
Material | Plastic |
Item | Storage Bin |
Includes | 3 Small Storage Bins |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Pipeline 60" Adjustable Height Garment R (PSBB60ADJ)
- ZORO SELECT Structural Pipe Fitting, Slip-On Cross, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR3)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 3 3/4 in W, 4 5/8 in H, 17 5/8 in L, Gray (QED604GY)
- ECONOCO Handbag Rack, Chrome (K16)
- TEACHER CREATED RESOURCES Shelf Storage Bin, Vinyl, 13 in W, 10.5 in H, 12 in L, Geen/Polka Dot (TCR20820)
- TEACHER CREATED RESOURCES Plastic, Multi, 3 PK (TCR20336)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Clear, 6 PK (TCR20457)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Clear, 6 PK (TCR20454)
- TEACHER CREATED RESOURCES Plastic, Multi, 3 PK (TCR20335)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, White/Multi, 3 PK (TCR20888)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 11 1/8 in W, 4 in H, 11 5/8 in L, Black (QSB109BR)
- Teacher Created Resources Storage Bins