Shop All Storage Bins
Teacher Created Resources
Storage Bin, Plastic, Black/Multi, 3 PK
Mfr # TCR20901
Zoro # G0418655
product price: $29.97
/pk 3, $9.99/ea
$29.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Multi
- Material Plastic
- Includes 3 storage bins
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR20901
- Zoro # G0418655
- UPC # 194629060788
- Country of Origin China
- Category Storage Bins
Details
Color | Black/Multi |
Material | Plastic |
Item | Storage Bin |
Includes | 3 storage bins |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Create a beautifully organized classroom with these large storage bins. Keep books, notepads, toys, games, and supplies in these decorative organizers that feature a sturdy plastic design. Multiple bins can be stacked for easy storage. Each bin measures 11-1/2" L x 16-1/4" W x 5" H. Sold as a pack of 3 storage bins.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Round Storage Container, 4 qt (FG572100WHT)
- DURHAM MFG Compartment Drawer with 4 to 13 compartments, Steel (215-95-D571)
- ADVANTUS FlipShelf Four-Shelf Unit, 26.5 x 12 x 43, Black (38701)
- MESA SAFE CO Fire Rated Security Safe, 6.4 cu ft, 300 lb, 2 hr. Fire Rating (MBF3820C)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Clear, 6 PK (TCR20457)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Black/Multi, 3 PK (TCR20889)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, 9.25 in W, 7.5 in H, 14 in L, Purple, 3 PK (20426)
- TEACHER CREATED RESOURCES Book Storage Bin, Plastic, Clear, 6 PK (TCR20458)
- TEACHER CREATED RESOURCES Plastic, Multi, 3 PK (TCR20335)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Teal, 6 PK (TCR20428)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 18 1/4 in W, 12 in H, 23 7/8 in L, Clear (QUS955CL)
- Teacher Created Resources Storage Bins