Shop All Storage Bins
Teacher Created Resources
Storage Bin, Plastic, Black/Multi, 3 PK
Mfr # TCR20889
Zoro # G0418646
$23.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Multi
- Material Plastic
- Recommended Age 5+ Years
- Includes 3 storage bins
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # TCR20889
- Zoro # G0418646
- UPC # 194629060900
- Country of Origin China
- Category Storage Bins
Details
Color | Black/Multi |
Material | Plastic |
Item | Storage Bin |
Recommended Age | 5+ Years |
Includes | 3 storage bins |
Recommended Grade | Grade K+ |
Description
Keep small items neatly organized with these stylish storage bins. Small books, notepads, toys, games, and supplies can be stored away to help your room stay clutter free. Multiple bins can be stacked for easy storage. Each bin measures 7-3/4" L x 11-3/8" W x 5" H. Sold as a pack of 3 storage bins.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Economy T-Slot Cover - Red 2M 45 Series (14123)
- 80/20 End Cap 90X90 4Pin Screw-In Nylon Blk (12287)
- KNAPE & VOGT Bracket Shelf Twin 18.5In Wht (182 WH 18.5)
- SAUDER Steel River Library Base Co (427847)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Orange, 6 PK (TCR20447)
- TEACHER CREATED RESOURCES Book Storage Bin, Plastic, Purple, 6 PK (20389)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Clear, 3 PK (TCR20456)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Clear, 6 PK (TCR20455)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Orange, 3 PK (20412)
- TEACHER CREATED RESOURCES Plastic, Clear, 6 PK (TCR20453)
- QUANTUM STORAGE SYSTEMS 75 lb Storage Bin, Polypropylene/Polyethylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Black (QGH700BR)
- Teacher Created Resources Storage Bins