Shop All Storage Bins
Teacher Created Resources
Storage Bin, Plastic, Black/Gold, 3 PK
Mfr # TCR20896
Zoro # G0423388
product price: $29.97
/pk 3, $9.99/ea
$29.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gold
- Material Plastic
- Recommended Age 5+ Years
- Includes 3 storage bins
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR20896
- Zoro # G0423388
- UPC # 194629060733
- Country of Origin China
- Category Storage Bins
Details
Color | Black/Gold |
Material | Plastic |
Item | Storage Bin |
Recommended Age | 5+ Years |
Includes | 3 storage bins |
Recommended Grade | Grade K+ |
Description
Create a beautifully organized classroom with these large storage bins. Keep books, notepads, toys, games, and supplies in these decorative organizers that feature a sturdy plastic design. Multiple bins can be stacked for easy storage. Each bin measures 11-1/2" L x 16-1/4" W x 5" H. Sold as a pack of 3 storage bins.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Base Plate, For 10 Series (2418)
- TECHNIBILT SHELVING SYSTEMS Screen Clips, 1"x1 (SSCLIPS)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 4 Shelves, Steel (ZV7-4824S-4D SAND)
- R&B WIRE PRODUCTS Rolling Steel Garment Rack, 36" of Hanging Space, Chrome Plated (703)
- TEACHER CREATED RESOURCES Book Storage Bin, Plastic, Red, 6 PK (20391)
- TEACHER CREATED RESOURCES Plastic, Black, 6 PK (20434)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Black (TCR20400-3)
- TEACHER CREATED RESOURCES Plastic, Multi, 3 PK (TCR20341)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Pink/Gold, 3 PK (TCR20898)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Orange, 3 PK (20412)
- ROMANOFF Storage Bin, Purple, 3 PK (ROM12106)
- Teacher Created Resources Storage Bins