Shop All Storage Bins
Teacher Created Resources
Storage Bin, Plastic, Black
Mfr # TCR20402-3
Zoro # G403949958
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR20402-3
- Zoro # G403949958
- UPC # 194629115303
- Country of Origin China
- Category Storage Bins
Details
Color | Black |
Material | Plastic |
Item | Storage Bin |
Description
Create a beautifully organized classroom with these large storage bins. Keep books, notepads, toys, games, and supplies in these decorative organizers that feature a sturdy plastic design. Multiple bins can be stacked for easy storage. Each bin measures 7.75 in. L x 11.375 in. W x 5 in. H. Standard size storage bin.
Features- Great plastic organizer
- Pack of 3
- Color: Black with White Polka Dots
- Size: Small
- Material: Plastic
- Weight: 1.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Plywood Beam, 96, Med Grey, PR (BPB-96-MGY)
- DURHAM MFG Drawer Bearing Rack (308B-95)
- AZAR DISPLAYS Clear Acrylic 22"W x 3"H 1/2" Thick Riser w/ Bumpers (515373)
- TRITON PRODUCTS 64 pc. Steel Pegboard Hook Assortment for 1/8 In. and 1/4 In. Pegboard (532-2)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Pink, 6 PK (20384)
- TEACHER CREATED RESOURCES Book Storage Bin, Burlap, Brown, 3 PK (TCR20835)
- TEACHER CREATED RESOURCES Black/Multi, 2 PK (TCR20788)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Clear, 6 PK (TCR20454)
- TEACHER CREATED RESOURCES Plastic, Pink, 6 PK (TCR20908)
- TEACHER CREATED RESOURCES Book Storage Bin, Plastic, Red, 6 PK (20391)
- AKRO-MILS 300 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 29 7/8 in L, Yellow (30293YELLO)
- Teacher Created Resources Storage Bins