Shop All Storage Bins
Teacher Created Resources
Storage Bin, Plastic, Black
Mfr # TCR20401-3
Zoro # G303949904
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR20401-3
- Zoro # G303949904
- UPC # 194629115402
- Country of Origin China
- Category Storage Bins
Details
Color | Black |
Material | Plastic |
Item | Storage Bin |
Description
Keep small items neatly organized with these stylish storage bins. Small books, notepads, toys, games, and supplies can be stored away to help your room stay clutter free. Multiple bins can be stacked for easy storage. Each bin measures 7.75 " L x 11.375" W x 5" H.
Features- Great plastic organizer
- Pack of 3
- Color: White with Black Polka Dots
- Size: Small
- Material: Plastic
- Weight: 1.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 74 inx1 in, Quick-Adjust (P74GY)
- DURHAM MFG 75 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 16-3/4 in W, 7 in H, 14-5/8 in L, Red (PB30250-17)
- ECONOCO Tubing Waterfall 16"L, Black, Ball, 24PK (EBL/6B)
- AKRO-MILS 60 lb Conductive Bin, Industrial Grade Polymer, 8 1/4 in W, 7 in H, 14 3/4 in L, Black (30240ESD)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Black (TCR20400-3)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Teal, 6 PK (TCR20428)
- TEACHER CREATED RESOURCES Plastic, Blue, 6 PK (20437)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Red, 6 PK (20385)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, 9.25 in W, 7.5 in H, 14 in L, Purple, 3 PK (20426)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Clear, 3 PK (TCR20456)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Green (30224GREEN)
- Teacher Created Resources Storage Bins