Shop All Storage Bins
Teacher Created Resources
Storage Bin, Plastic, Black, 3 PK
Mfr # 20427
Zoro # G304405775
product price: $23.97
/pk 3, $7.99/ea
$23.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Includes 3 Multi-Purpose Bins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # 20427
- Zoro # G304405775
- UPC # 194629115341
- Country of Origin China
- Category Storage Bins
Details
Color | Black |
Material | Plastic |
Item | Storage Bin |
Includes | 3 Multi-Purpose Bins |
Description
The TEACHER CREATED RESOURCES - 20427 Storage Bin is a versatile product designed to accommodate various storage needs. While specific measurements are not provided, the inclusion of three multi-purpose bins in each package suggests ample space for organizing and storing items efficiently. This makes it suitable for a wide range of general use cases.
Constructed from plastic, this storage bin offers durability and longevity. The black color adds a sleek touch to its aesthetic appeal, making it compatible with most decor styles while maintaining its primary function as a practical storage solution. Plastic as a material also allows for ease of cleaning and maintenance.
Included in each purchase are three multi-purpose bins, providing multiple options for categorizing and arranging your items systematically. Whether you need them to declutter your workspace or organize supplies, these bins can serve various purposes according to your requirements. Their design is built to support everyday usage in small businesses where efficient organization is paramount.
In conclusion, the TEACHER CREATED RESOURCES - 20427 Storage Bin provides an effective solution for those seeking durable and functional storage options. Its versatility coupled with its robust construction makes it an adequate choice that can cater to diverse organizational needs within any small business setting.
Constructed from plastic, this storage bin offers durability and longevity. The black color adds a sleek touch to its aesthetic appeal, making it compatible with most decor styles while maintaining its primary function as a practical storage solution. Plastic as a material also allows for ease of cleaning and maintenance.
Included in each purchase are three multi-purpose bins, providing multiple options for categorizing and arranging your items systematically. Whether you need them to declutter your workspace or organize supplies, these bins can serve various purposes according to your requirements. Their design is built to support everyday usage in small businesses where efficient organization is paramount.
In conclusion, the TEACHER CREATED RESOURCES - 20427 Storage Bin provides an effective solution for those seeking durable and functional storage options. Its versatility coupled with its robust construction makes it an adequate choice that can cater to diverse organizational needs within any small business setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 36 in D, 72 in W (BPB-72-36)
- VESTIL Blue Steel Standard Cantilever Brace Set 3.5"W x 71"L x 48"H (SB-C-6-72)
- FLAMBEAU Adjustable Compartment Box with 8 to 32 compartments, Plastic, 3 in H x 18 1/2 in W (6745AZ)
- BUCKHORN Black Bulk Container Lid, Plastic (TH4845020010000)
- TEACHER CREATED RESOURCES Plastic, Black, 6 PK (20434)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Orange, 3 PK (20412)
- TEACHER CREATED RESOURCES Book Storage Bin, Plastic, Red, 6 PK (20391)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Black/Multi, 3 PK (TCR20901)
- TEACHER CREATED RESOURCES Plastic, Clear, 6 PK (TCR20453)
- TEACHER CREATED RESOURCES Book Storage Bin, Plastic, Clear, 6 PK (TCR20458)
- QUANTUM STORAGE SYSTEMS 300 lb Mobile Storage Bin, Polypropylene, 23 7/8 in W, 17 1/2 in H, 41 7/8 in L, Gray (QRB256MOBGY)
- Teacher Created Resources Storage Bins