Shop All Storage Bins
Teacher Created Resources
Storage Bin, Plastic, 11-3/8 in W, 5 in H, 7-3/4 in L, Orange, 6 PK
Mfr # 20394
Zoro # G104405739
product price: $35.94
/pk 6, $5.99/ea
$35.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 7-3/4 in L x 11-3/8 in W x 5 in H
- Color Orange
- Material Plastic
- Overall Length 7-3/4 in
- Overall Width 11-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # 20394
- Zoro # G104405739
- UPC # 194629115259
- Country of Origin China
- Category Storage Bins
Dimensions
Overall L x W x H | 7-3/4 in L x 11-3/8 in W x 5 in H |
Overall Length | 7-3/4 in |
Overall Width | 11-3/8 in |
Overall Height | 5 in |
Details
Color | Orange |
Material | Plastic |
Item | Storage Bin |
Includes | 6 Small Storage Bins |
Description
The Teacher Created Resources - 20394 Storage Bin is a compact and practical solution for organizing small items. Each bin measures 7-3/4 inches in length, 11-3/8 inches in width, and stands at a height of 5 inches, providing ample space to store various types of materials without occupying much room. The modest size allows these bins to fit into many different spaces, making them suitable for diverse storage needs.
Constructed from durable plastic material, these storage bins offer long-lasting use. They come in an attractive orange color which not only adds a pop of vibrancy but also aids visibility when searching for stored items. The high-quality plastic build ensures the durability required to withstand regular handling while maintaining its form and function.
This package includes six small storage bins designed to meet your organizational needs efficiently. Their compatibility with numerous environments makes them versatile enough to cater to various small businesses' requirements. Whether you're looking to declutter your workspace or streamline inventory management, the Teacher Created Resources - 20394 Storage Bin offers a reliable solution built for consistent performance.
Constructed from durable plastic material, these storage bins offer long-lasting use. They come in an attractive orange color which not only adds a pop of vibrancy but also aids visibility when searching for stored items. The high-quality plastic build ensures the durability required to withstand regular handling while maintaining its form and function.
This package includes six small storage bins designed to meet your organizational needs efficiently. Their compatibility with numerous environments makes them versatile enough to cater to various small businesses' requirements. Whether you're looking to declutter your workspace or streamline inventory management, the Teacher Created Resources - 20394 Storage Bin offers a reliable solution built for consistent performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Steel Bench Pick Rack, 36 in W x 25 in H x 12 in D, 3 Shelves, Gray (APRBENCH)
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 19 1/2 in L, 15 1/2 in W, 10 in H (35190BLUE)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, 23 5/8 in L, Red (QSB214RD)
- AZAR DISPLAYS Revolving 8"W x 20.625"H Pegboard Counter Display (700508-BLK)
- TEACHER CREATED RESOURCES Plastic, Multi, 3 PK (TCR20341)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Black/White, 3 PK (20420)
- TEACHER CREATED RESOURCES Storage Bin, Cardboard, Vinyl, Multi (TCR20915)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Eucalyptus Green, 3 PK (20414)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Clear, 6 PK (TCR20455)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, 9.25 in W, 7.5 in H, 14 in L, Purple, 3 PK (20426)
- AKRO-MILS Shelf Storage Bin, Plastic, 24 PK (30110YELLO)
- Teacher Created Resources Storage Bins