Shop All Storage Bins
Teacher Created Resources
Shelf Storage Bin, Vinyl, 13 in W, 10.5 in H, 12 in L, Geen/Polka Dot
Mfr # TCR20820
Zoro # G7991244
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Geen/Polka Dot
- Material Vinyl
- Overall Length 12 in
- Overall Width 13 in
- Overall Height 10.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR20820
- Zoro # G7991244
- UPC # 88231908203
- Country of Origin China
- Category Storage Bins
Dimensions
Overall Length | 12 in |
Overall Width | 13 in |
Overall Height | 10.5 in |
Width | 13 in |
Length | 12 in |
Height | 10.5" |
Details
Color | Geen/Polka Dot |
Material | Vinyl |
Item | Shelf Storage Bin |
Description
Classroom organization is easy with these decorative storage boxes and bins. Keep manipulatives, books, notepads, educational toys, games, and supplies in these decorative organizers that feature a write-on/wipe-off surface for convenient labeling and easy cleaning. The durable bins can also be folded for easy storage so you can take them out and use them year after year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Decking, Particle Board, 72 in W, 36 in D, natural, Unfinished Finish (PB-7236-3)
- PERFECT CASES Perfect Cases TRPMH-C Triple Mini Football Helmet Display Case; Cherry (TRPMH-C)
- REV-A-SHELF Rev-A-Shelf Adjustable and Trim to Fit Pull Down Closet Rod for Custom Closet Systems (CPDRSL-48SC)
- DC CARGO E-Track Shelf Brackets, 2PK (ETFSB-2)
- TEACHER CREATED RESOURCES Plastic, Multi, 3 PK (TCR20336)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Black/Multi, 3 PK (TCR20889)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, White, 6 PK (20445)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Pink, 6 PK (20384)
- TEACHER CREATED RESOURCES Plastic, Black, 6 PK (20434)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Teal, 6 PK (TCR20428)
- AKRO-MILS Shelf Storage Bin, Plastic, Green, 12 PK (30124GREEN)
- Teacher Created Resources Storage Bins