Shop All Storage Bins
Teacher Created Resources
Storage Bin, Coated Non-Woven Fabric, Chipboard, Multi, 2 PK
Mfr # 20916
Zoro # G504405766
product price: $23.98
/pk 2, $11.99/ea
$23.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Coated Non-Woven Fabric, Chipboard
- Includes 2 storage caddies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # 20916
- Zoro # G504405766
- UPC # 194629092253
- Country of Origin China
- Category Storage Bins
Details
Color | Multi |
Material | Coated Non-Woven Fabric, Chipboard |
Item | Storage Bin |
Includes | 2 storage caddies |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUADHANDS Flex Plus Workbench (QH-FLEX)
- TE-CO M12X1.75", 14mm, T-Slot Nuts (61406)
- TENNSCO Upright Frame, 24 in D, 1 3/4 in W (BUF-2496)
- SENTRY SAFE Fire Rated Security Safe, 1.23 cu ft, 90 lbs, 1 hr. Fire Rating (SFW123CS)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Pink/Gold, 3 PK (TCR20898)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Pink, 6 PK (20384)
- TEACHER CREATED RESOURCES Plastic, Light Blue, 6 PK (20446)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Gray, 6 PK (20395)
- TEACHER CREATED RESOURCES Plastic, Pink, 6 PK (TCR20908)
- TEACHER CREATED RESOURCES Book Storage Bin, Burlap, Brown, 3 PK (TCR20835)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 11 5/8 in L, Red (QSB101RD)
- Teacher Created Resources Storage Bins