Shop All Storage Bins
Teacher Created Resources
Storage Bin, Black/Multi, 2 PK
Mfr # TCR20764
Zoro # G0423239
product price: $24.49
/pk 2, $12.25/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Multi
- Includes 2 foldable bins
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR20764
- Zoro # G0423239
- UPC # 194629051168
- Country of Origin China
- Category Storage Bins
Details
Color | Black/Multi |
Item | Storage Bin |
Includes | 2 foldable bins |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Description
The TCR20764 Storage Bin from Teacher Created Resources is a storage solution suitable for users aged 4 years and above. The product includes two foldable bins, allowing easy storage when not in use. These attributes make it an adaptable choice for diverse spaces that require flexible storage options.
Designed in a striking black/multi color scheme, these bins provide both functionality and aesthetic appeal. Their style can enhance the look of any space while serving as an effective tool for organizing items. Whether you're looking to declutter your workspace or manage your inventory more efficiently, these bins are built to meet those needs.
In each package, you will receive two foldable storage bins which offer convenience and versatility. Their foldability makes them compact and portable, designed to adapt to various spatial requirements without compromising on their primary function - providing ample room for your items. This product is adequate for anyone seeking a functional yet stylish way to organize their space better.
Designed in a striking black/multi color scheme, these bins provide both functionality and aesthetic appeal. Their style can enhance the look of any space while serving as an effective tool for organizing items. Whether you're looking to declutter your workspace or manage your inventory more efficiently, these bins are built to meet those needs.
In each package, you will receive two foldable storage bins which offer convenience and versatility. Their foldability makes them compact and portable, designed to adapt to various spatial requirements without compromising on their primary function - providing ample room for your items. This product is adequate for anyone seeking a functional yet stylish way to organize their space better.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Workbenches, Stainless Steel, 72" W, 30" Height, 20,000 lb., Straight (HN3072)
- TENNSCO Boltless Shelving Unit, 24"D x 72"W x 72"H, 5 Shelves, Carbon Steel (RXHS-722472MED GR)
- MYTON INDUSTRIES Orange Bulk Container, Plastic, 7 cu ft Volume Capacity (MT0-1ORANGE)
- GLOBAL INDUSTRIAL 1-1/2 Size Medium Flange Pipe Fitting 1.94 Fitting I.D. (798748)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Multi, 3 PK (TCR20339)
- TEACHER CREATED RESOURCES Plastic, Multi, 3 PK (TCR20336)
- TEACHER CREATED RESOURCES Plastic, Light Blue, 6 PK (20446)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Teal, 6 PK (TCR20428)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Black, 3 PK (20427)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Eucalyptus Green, 3 PK (20414)
- QUANTUM STORAGE SYSTEMS 30 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 8 in H, 11 5/8 in L, Red (QSB801RD)
- Teacher Created Resources Storage Bins