Shop All Arts & Crafts
Teacher Created Resources
STEM Basics Wood Dowels, 1/4in x 12in, 144PK
Mfr # 20927
Zoro # G004842818
product price: $47.88
/pk 144, $0.33/ea
$47.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Wood
- Includes 144 dowels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # 20927
- Zoro # G004842818
- UPC # 194629068012
- Country of Origin China
- Category Arts & Crafts
Details
Color | Natural |
Material | Wood |
Includes | 144 dowels |
Description
One-fourth inch Wooden Dowels are everyday items that provide you with the basic materials that you need to build your next STEM creation. We provide the "basics", but the rest is up to you, your creativity, and your STEM skills. Use STEM Basics to support your favorite STEM Starters Kit, or design and construct a STEM challenge of your own! Dowels measure 12" x 0.25". Each pack includes 12 pieces. Sold as 12 packs for a total of 144 pieces. Ages 3+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDS PLAY BOOKS Peekaboo Board Book, In the Ocean (9781846438677)
- EPSON Black Ribbon 12M Characters (S015335)
- UNIVERSAL ONE String/Button Storage Box, Lttr, PK12 (UNV75121)
- BRADY Power Supply, Lithium-Ion (M210-PWR-KIT)
- TEACHER CREATED RESOURCES Adhesive Magnetic Squares, 1", PK150 (TCR20814)
- TEACHER CREATED RESOURCES Mini Colorful Circles Valu-Pak Stickers, 1144 Per Pack, PK6 (4743)
- TEACHER CREATED RESOURCES Sticker Valu-Pak, Foil Stars, PK686 (TCR6644)
- TEACHER CREATED RESOURCES Safari Animals Stickers, PK1440 (TCR5468)
- TEACHER CREATED RESOURCES Gold Stars Foil Stickers, 294 Per Pack, PK12 (1276)
- TEACHER CREATED RESOURCES STEM Basics: Craft Sticks, PK1500 (TCR20919)
- SUNWORKS Construction Paper SmartStack, 9x12, PK300 (6525)
- Teacher Created Resources